Shop All Aluminum Rods
Zoro Select
Rnd Rod, Alum, 5/16in Dia. x 36 In. L, PK3
Mfr # 3056
Zoro # G6203032
original price:
$20.69
10% off
new price: $18.59
/pk 3, $6.20/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Aluminum
- Alloy Type 6061
- Diameter 5/16 in
- Length 3 ft
Product Information
- Brand Zoro Select
- MFR # 3056
- Zoro # G6203032
- UPC # 614121130562
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Diameter | 5/16 in |
Length | 3 ft |
Diameter Tolerance | +/-0.003 in |
Length Tolerance | +/-0.032 in |
Outside Diameter Tolerance | +/-0.003 in |
Outside Diameter | 5/16 in |
Overall Length | 36 in |
Description
Aluminum Rod 6061, Aluminum, 6061, T6, Rod, Outside Diameter 5/16 in, Outside Diameter Tolerance +/-0.003 in, 36 in Overall Length, Length Tolerance +/-0.032 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 44 psi, Tensile Strength 47 psi, 82 Brinell Hardness, F85 Rockwell Hardness, Standards ASTM B221, Minimum Temperature 148.9 Degrees C, Maximum Temperature 160 Degrees C, Alloy Type 6061
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16" High Grade Neoprene Rubber Sheet, 12"x12", Black, 40A (BULK-RS-NHS40-25)
- PRECISION BRAND Arbor Shim, 0.0020x3/8 ID, Pk10 (25103)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.118" Thick (BULK-PS-PC-587)
- NORTON ABRASIVES 16' Paintable Blue Plastic Sheeting (3345)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (1100_72_0)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (1107_12_0)
- ZORO SELECT Aluminum Hex Bar, 6 ft Overall L (7989_72_0)
- ZORO SELECT Rod, Aluminum, 2024, 1 In Dia x 6 Ft L (2EZP7)
- ZORO SELECT Rod, Aluminum, 6061, 5/8 In Dia x 6 Ft L (61R.625-72)
- ZORO SELECT Aluminum Round Bar, 4 ft Overall L (17969_48_0)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (17819_36_0)
- Zoro Select Aluminum Rods