Shop All Hand Rivet Tools
Zoro Select
Riveting Clamp, 3/32 Dia, 0-1/4 Grip
Mfr # HC34
Zoro # G3545744
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Tool Type Riveting Clamp
- For Rivet Dia. 3/32 in
- For Use With Riveting
- Application Use With a 3/32 In Diameter Hole
- Includes Grip Range 0 to 1/4 in
Product Information
- Brand Zoro Select
- MFR # HC34
- Zoro # G3545744
- Country of Origin United States
- Category Hand Rivet Tools
Dimensions
For Rivet Dia. | 3/32 in |
Body Diameter | 3/32 in |
Drill Bit Size | #40 |
Details
Rivet Tool Type | Riveting Clamp |
For Use With | Riveting |
Application | Use With a 3/32 In Diameter Hole |
Item | Riveting Clamp |
Includes | Grip Range 0 to 1/4 in |
Minimum Grip Thickness | 0 in |
Finish | Zinc-Plated |
Material | Steel |
Maximum Grip Thickness | 1/4 in |
Description
Riveting Clamp, Maximum Grip Thickness 1/4 in, Minimum Grip Thickness 0 in, Drill Bit Size #40, Body Diameter 3/32 in, Finish Zinc-Plated, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive, 1 SAE Socket, 6 Points (1032D)
- REPAR Lathe Cover, 39-3/8 in. Lx5-29/32 in. W (AR-1000H150)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Screw Machine 7/32", 7/32" Size, 135 Degrees Point Angle, High Speed Steel (95001870)
- UNITED SCIENTIFIC Plastic Tripod Magnifier (TRP10X)
- ZORO SELECT Nut Rivet Gun, Metric, M3, M4, M5, M6 (5TUW4)
- ZORO SELECT Riveting Clamp, 1/8 Dia, 0-1/2 Grip (HC48)
- ZORO SELECT Rivet Nut Tool, 10-24, 10-32, 1/4-20, M5, M6 (SSG 802)
- ZORO SELECT Rivet Clincher, 5/16 In (HT-151)
- ZORO SELECT NutRivetGun, 6-32, 8-32, 10-24, 1/4-20 (5TUW7)
- ZORO SELECT Lazy Tong Riveter, 1/8, 5/32, 3/16, 1/4 In (5TUW8)
- ZORO SELECT Rivet Clincher, 5/32 In (HT-178)
- Zoro Select Hand Rivet Tools