Shop All Hand Rivet Tools
Zoro Select
Riveting Clamp, 3/16 Dia, 1/2-3/4 Grip
Mfr # HC612
Zoro # G3532304
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Tool Type Riveting Clamp
- For Rivet Dia. 3/16 in
- Application Use With a 3/16 In Diameter Hole
- For Use With Riveting
- Includes Grip Range 1/2 to 3/4 in
Product Information
- Brand Zoro Select
- MFR # HC612
- Zoro # G3532304
- Country of Origin United States
- Category Hand Rivet Tools
Dimensions
For Rivet Dia. | 3/16 in |
Body Diameter | 3/16 in |
Drill Bit Size | #11 |
Details
Rivet Tool Type | Riveting Clamp |
Item | Riveting Clamp |
Application | Use With a 3/16 In Diameter Hole |
For Use With | Riveting |
Includes | Grip Range 1/2 to 3/4 in |
Finish | Brass Plated |
Material | Steel |
Maximum Grip Thickness | 3/4 in |
Minimum Grip Thickness | 1/2 in |
Description
Riveting Clamp, Maximum Grip Thickness 3/4 in, Minimum Grip Thickness 1/2 in, Drill Bit Size #11, Body Diameter 3/16 in, Finish Brass Plated, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANAVISE 3-3/4" x 5" Multi-Angle Vise Base (300)
- COLLINS AXE 51 in. Pry Bar (PPB-51-C/32466)
- ALLPAX Scale Bar, M, 28" to 54" Size, 23-1/2" L (AX1473)
- S & W MANUFACTURING Ball Knob, Stl, 10-32", 3/4" dia. (SBK-032)
- ZORO SELECT Riveting Clamp, 5/32 Dia, 0-1/2 Grip (HC58)
- ZORO SELECT Nut Rivet Gun, Metric, M3, M4, M5, M6 (5TUW4)
- ZORO SELECT Rivet Nut Gunw/Mandrels, 8-32, 10-24, 10-32 (5TUW3)
- ZORO SELECT Rivet Clincher, 9/64 In (HT-175)
- ZORO SELECT Rivet NutGun, 10-24, 1/4-20, 5/16-18, 3/8-16 (5TUW5)
- ZORO SELECT Rivet Clincher, 5/16 In (HT-151)
- IRWIN Rivet Assambly, Mate, Alum, .625-.750, PK100 (CM-AAA612)
- Zoro Select Hand Rivet Tools