Shop All Hand Rivet Tools
Zoro Select
Riveting Clamp, 3/16 Dia, 0-1/2 Grip
Mfr # HC68
Zoro # G3529723
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Tool Type Riveting Clamp
- For Rivet Dia. 3/16 in
- Application Use With a 3/16 In Diameter Hole
- For Use With Riveting
- Includes Grip Range 0 to 1/2 in
Product Information
- Brand Zoro Select
- MFR # HC68
- Zoro # G3529723
- Country of Origin United States
- Category Hand Rivet Tools
Dimensions
For Rivet Dia. | 3/16 in |
Body Diameter | 3/16 in |
Drill Bit Size | #11 |
Details
Rivet Tool Type | Riveting Clamp |
Application | Use With a 3/16 In Diameter Hole |
Item | Riveting Clamp |
For Use With | Riveting |
Includes | Grip Range 0 to 1/2 in |
Finish | Brass Plated |
Minimum Grip Thickness | 0 in |
Material | Steel |
Maximum Grip Thickness | 1/2 in |
Description
Riveting Clamp, Maximum Grip Thickness 1/2 in, Minimum Grip Thickness 0 in, Drill Bit Size #11, Body Diameter 3/16 in, Finish Brass Plated, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Punch Hollow Set, Leather, 6 pcs. (26391)
- SPEEDAIRE Air Ratchet Wrench, 1/2 In Drive (21AA67)
- GUARDAIR Long John Air Gun, Steel Extension, 18" (75LJ018SA)
- DIABLO Diamond Grit Recip Blade, 9 (DS0930DGX)
- ZORO SELECT HT-18 BLIND RIVET HAND GUN NONE (RIVGUNO)
- ZORO SELECT Rivet Clincher, 5/16 In (HT-151)
- ZORO SELECT Rivet Nut Tool, Thd 5/16-18, 3/8-16 M4, M10 (SSG 803)
- ZORO SELECT Lazy Tong Riveter, 1/8, 5/32, 3/16, 1/4 In (5TUW8)
- ZORO SELECT Nut Rivet Gun, Metric, M3, M4, M5, M6 (5TUW4)
- ZORO SELECT Rivet Nut Tool, Thd 1/2-13, 1/2-20, M12 (SSG 808)
- HOWMET AEROSPACE Rivet Tool, Nut Setter, 3500 lb. Force (HK-150N)
- Zoro Select Rivet Tools & Accessories