Shop All Hand Rivet Tools
Zoro Select
Riveting Clamp, 1/16 Dia, 0-1/4 Grip
Mfr # HC24
Zoro # G3547354
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Tool Type Riveting Clamp
- For Rivet Dia. 1/16 in
- Application Use With a 1/16 In Diameter Hole
- For Use With Riveting
- Includes Grip Range 0 to 1/4 in
Product Information
- Brand Zoro Select
- MFR # HC24
- Zoro # G3547354
- Country of Origin United States
- Category Hand Rivet Tools
Dimensions
For Rivet Dia. | 1/16 in |
Drill Bit Size | #51 |
Body Diameter | 1/16 in |
Details
Rivet Tool Type | Riveting Clamp |
Application | Use With a 1/16 In Diameter Hole |
Item | Riveting Clamp |
For Use With | Riveting |
Includes | Grip Range 0 to 1/4 in |
Maximum Grip Thickness | 1/4 in |
Finish | Black Oxide |
Material | Steel |
Minimum Grip Thickness | 0 in |
Description
Riveting Clamp, Maximum Grip Thickness 1/4 in, Minimum Grip Thickness 0 in, Drill Bit Size #51, Body Diameter 1/16 in, Finish Black Oxide, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Arbor, 7/16" Hex Shank (3834-ARBR-11152)
- WRIGHT TOOL Replacement Hex Bit, 1-13/16 In. (6220B)
- GENERAL TOOLS Plain Tap Wrench, Sliding T-Handle, For 0 to 1/4 In Taps (164)
- WIDIA Grooving/Parting Toolholder, WMT, RH (WMTSR123087)
- ZORO SELECT Riveting Clamp, 1/8 Dia, 0-1/2 Grip (HC48)
- ZORO SELECT Riveting Clamp, 3/16 Dia, 0-1/4 Grip (HC64)
- ZORO SELECT Rivet Clincher, 3/16 In (HT-171)
- ZORO SELECT Riveting Clamp, 3/32 Dia, 0-1/4 Grip (HC34)
- ZORO SELECT Rivet Squeezer, C Style, Steel (HS-22E)
- ZORO SELECT Rivet Squeezer, C Style, Steel (HS-60E)
- GOEBEL Goebel Hvy Dty Manual Rivet Nut, High Leverage, Reduces Grip Force Pressure & Increases Riveting Power (GO-39)
- Zoro Select Rivet Tools & Accessories