Shop All Split Rivets
Zoro Select
Rivet, Round Head, 0.375 in Dia., 0.688 in L, Nylon Body, 25 PK
Mfr # 5677PK
Zoro # G5126414
product price: $12.79
/pk 25, $0.51/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Round
- Head Type Dome
- Rivet Body Material Nylon
- Mandrel Material Nylon
- Shank Diameter 0.375 in
Product Information
- Brand Zoro Select
- MFR # 5677PK
- Zoro # G5126414
- UPC # 841213006171
- Country of Origin China
- Category Split Rivets
Dimensions
Shank Diameter | 0.375 in |
Rivet Dia. | 0.375 in |
Body Length | 11/16 in |
Rivet Length | 0.688 in |
Head Height | 2 mm |
Hole Size | 0.375 in |
Head Dia. | 0.438 in |
Maximum Hole Diameter | 0.375 in |
Head Diameter | 7/16 in |
Details
Item | Blind Rivet |
Rivet Head Style | Round |
Head Type | Dome |
Rivet Body Material | Nylon |
Mandrel Material | Nylon |
Grip Range | 11/16 in |
System of Measurement | Inch |
Rivet Shank Type | Expanding |
Color | Black |
Blind Rivet Type | Push In Rivet |
Rivet Type | Blind Rivet |
Product Type | Blind Rivet |
Material Grade/Class | Ungraded |
Body Material | Nylon |
Maximum Material Thickness | 11/16 in |
Description
Blind Rivet, System of Measurement Inch, Body Length 11/16 in, Shank Diameter 0.375 in, Product Type Blind Rivet, Body Material Nylon, Head Type Dome, Head Diameter 7/16 in, Maximum Hole Diameter 0.375 in, Maximum Material Thickness 11/16 in, Material Grade/Class Ungraded, Mandrel Material Nylon, Color Black, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL24HBAC)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.15625 in Dia., 0.54 in L, Aluminum Body, 1000 PK (AD56ABS)
- ZORO SELECT Sheet Metal Screw, #6 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.013.0100)
- ZORO SELECT Flat Washer, Fits Bolt Size M2.5 , Stainless Steel Plain Finish, 50 PK (M51530.025.0001)
- ZORO SELECT Rivet, Round Head, 0.313 in Dia., 13.5 mm L, Nylon Body, 25 PK (5676PK)
- ZORO SELECT Split Rivet, Truss Head, 9/64 in Dia., 3/4 in L, Steel Body, 50 PK (6LB87)
- ZORO SELECT Split Rivet, Truss Head, 9/64 in Dia., 5/8 in L, Steel Body, 50 PK (6LB86)
- ZORO SELECT Split Rivet, Truss Head, 9/64 in Dia., 5/16 in L, Steel Body, 100 PK (6LB82)
- ZORO SELECT Split Rivet, Truss Head, 9/64 in Dia., 1/2 in L, Steel Body, 100 PK (6LB79)
- ZORO SELECT Split Rivet, Truss Head, 9/64 in Dia., 3/8 in L, Steel Body, 100 PK (6LB83)
- ZORO SELECT Split Rivet, Truss Head, 9/64 in Dia., 5/8 in L, Steel Body, 100 PK (6LB80)
- Zoro Select Split Rivets