Shop All Hand Rivet Tools
Zoro Select
Rivet Nut Tool, Thd 1/2-13, 1/2-20, M12
Mfr # SSG 808
Zoro # G9195584
product price: $972.99
/ea
Free Shipping & Returns
$972.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Tool Type Rivet Nut Tool
- For Rivet Type Rivet Nuts
- Application For Installation of Rivet Nuts, Thread Sizes 1/2-13, 1/2-20 and M12
- Type Manual
- For Rivet Nut Thread Size 1/2"-13, 1/2"-20, M12
Product Information
- Brand Zoro Select
- MFR # SSG 808
- Zoro # G9195584
- Country of Origin Taiwan, Province of China
- Category Hand Rivet Tools
Dimensions
For Rivet Nut Thread Size | 1/2"-13, 1/2"-20, M12 |
Compatible Thread Size | 1/2"-13, 1/2"-20, M12 |
Overall Length | 7 1/4 in |
Details
Rivet Tool Type | Rivet Nut Tool |
For Rivet Type | Rivet Nuts |
Application | For Installation of Rivet Nuts, Thread Sizes 1/2-13, 1/2-20 and M12 |
Type | Manual |
Construction | Aluminum, Steel |
Item | Rivet Nut Tool |
Includes | Manual |
Material | Aluminum, Steel |
Power Source | Pneumatic |
Compatible Rivet Nut Material | Stainless Steel, Steel |
Compatible Rivet Nut Body Type | Flanged, Knurled, Slotted |
Tool Type | Pneumatic Installation Tool |
System of Measurement | Inch/Metric |
Compatible Insert Type | Rivet Nuts |
Description
Rivet Nut Tool, Tool Type Pneumatic Installation Tool, Compatible Thread Size 1/2 In.-13, 1/2 In.-20, M12, Compatible Rivet Nut Body Type Flanged, Knurled, Slotted, Compatible Rivet Nut Material Stainless Steel, Steel, Mandrel Sizes Included Not Applicable, Material Aluminum, Steel, Overall Length 7 1/4 in, System of Measurement Inch/Metric, Compatible Insert Type Rivet Nuts, Includes Manual, Power Source Pneumatic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL #3 Morse Taper to Quick Change Steel Hawg Cutter Arbor (49-57-0012)
- MILWAUKEE TOOL SHOCKWAVE 2 in Phillips #3 Impact Duty Power Bit, 25-Piece Pack (48-32-4163)
- STARRETT L.S. Starrett 681-14602 44-.88 in. 18 Tpi Powerband Matrix Ii Hss Bi-Metal Portable Bandsaw Blade; 44-.88 in. 18 Tpi Powerband Matrix Ii Hss Bi-Metal Portable Bandsaw Blade -Pack Of 3 Ea (681-14602)
- PROTO 1/4 in Drive Flex Socket 12 mm, 6 pt, Metric (J4812AM)
- ZORO SELECT Rivet Squeezer, C Style, Steel (HS-30E)
- ZORO SELECT Sheet Metal Tool Kit, Journeyperson (SMART-1)
- ZORO SELECT Pistol Grip Riveter, 3/16, 1/8, 5/32 In (5TUW6)
- ZORO SELECT Rivet NutGun, 10-24, 1/4-20, 5/16-18, 3/8-16 (5TUW5)
- ZORO SELECT Rivet Clincher, 5/32 In (HT-178)
- ZORO SELECT K 20 BLIND RIVET HAND GUN (RIVGUNL)
- STANLEY Riveter, Right Angle, Steel, Spring Loaded (MR55C5)
- Zoro Select Rivet Tools & Accessories