Shop All Hand Rivet Tools
Zoro Select
Rivet Nut Gunw/Mandrels, 8-32, 10-24, 10-32
Mfr # 5TUW3
Zoro # G2355936
$30.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rivet Tool Type Rivet Nut Tool
- For Rivet Type Rivet Nuts
- Type Manual
- For Rivet Nut Thread Size #10-24, #10-32, #8-32
- Includes (3) Mandrels
Product Information
- Brand Zoro Select
- MFR # 5TUW3
- Zoro # G2355936
- UPC # 190735873618
- Country of Origin Taiwan, Province of China
- Category Hand Rivet Tools
Dimensions
For Rivet Nut Thread Size | #10-24, #10-32, #8-32 |
Mandrel Sizes Included | #10-24, #10-32, #8-32 |
Compatible Thread Size | #10-24, #10-32, #8-32 |
Details
Rivet Tool Type | Rivet Nut Tool |
For Rivet Type | Rivet Nuts |
Type | Manual |
Item | Rivet Nut Tool |
Includes | (3) Mandrels |
Construction | Steel |
Application | Works With Nosepiece And Mandrel Sizes of 8-32, 10-24, 10-32, And Sets 8-32, 10-24, 10-32, Rivet Nuts |
Grips | PVC |
Shop By | Closeouts |
Material | Steel |
System of Measurement | Inch |
Grip Material | PVC |
Compatible Insert Type | Rivet Nuts |
Tool Type | Hand Installation Tool |
Description
Rivet Nut Tool, Tool Type Hand Installation Tool, Compatible Thread Size #10-24, #10-32, #8-32, Mandrel Sizes Included #10-24, #10-32, #8-32, Material Steel, System of Measurement Inch, Compatible Insert Type Rivet Nuts, Grip Material PVC, Includes (3) Mandrels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 3/8-Inch Nut Driver, 6-Inch Hollow Shaft (S126)
- HANSON Silver and Deming High Speed Steel Fractional 1/2" Reduced Shank Drill Bit - 19/32" (91138)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 10 Drawer, Red, Steel, 41 in W x 18 in D x 37-1/2 in H (CMST98270RB)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-W (C22747)
- ZORO SELECT Rivet Nut Tool, Thd 4-40, 6-32, 8-32, M3, M4 (SSG 801)
- ZORO SELECT Riveting Clamp, 3/16 Dia, 0-1/4 Grip (HC64)
- ZORO SELECT K 20 BLIND RIVET HAND GUN (RIVGUNL)
- ZORO SELECT Riveting Clamp, 1/8 Dia, 0-1/4 Grip (HC44)
- ZORO SELECT Rivet Nut Tool, Thd 5/16-18, 3/8-16 M4, M10 (SSG 803)
- ZORO SELECT Riveting Clamp, 1/8 Dia, 0-1/2 Grip (HC48)
- MARSON Riveter Jaw Kit (HP-23A)
- Zoro Select Rivet Tools & Accessories