Shop All Rivet Nuts
Download CAD Files
Zoro Select
Rivet Nut, #8-32 Thread Size, 0.375 in Flange Dia., 0.385 in L, Steel, 100 PK
Mfr # CAH2-0832-080-100
Zoro # G1965087
product price: $10.69
/pk 100, $0.11/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Smooth
- Flange Style Flanged
- Drill Bit Size 1/4"
- Material Steel
- Finish Zinc Yellow
Product Information
- Brand Zoro Select
- MFR # CAH2-0832-080-100
- Zoro # G1965087
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | #8-32 |
Drill Bit Size | 1/4" |
Flange Diameter | 0.375 in |
Insert Diameter | 0.249 in |
Overall Length | 0.385 in |
Head Height | 0.027 in |
Hole Size | 1/4 in |
Installed Length | 19/64 in |
Maximum Hole Diameter | 0.25 in |
Body Length | 25/64 in |
Description
Rivet Nut, System of Measurement Inch, Insert Diameter 1/4 in, Overall Length 13/32 in, Installed Length 19/64 in, Thread Size #8-32, Thread Type Coarse, Flange Diameter 0.375 in, Flange Thickness 0.027 in, Material Steel, Material Grade/Class 1008/1010, Finish Zinc Yellow, Body Texture Smooth, Compatible Material Metal, Drill Bit Size 17/64 in, Maximum Hole Diameter 0.25 in, Minimum Material Thickness 0.02 in, Maximum Material Thickness 0.08 in, Insert Nut Type Rivet Nut, Body Type Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Grade 8, 3/4"-10 Hex Head Cap Screw, Armor Coat Steel, 2-1/2 in L, 5 PK (UST235861)
- TEKS Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive (21504)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45653)
- ZORO SELECT Wing Nut, 1/2"-13, Malleable Iron, Zinc Plated, 1.25 in Ht, 3 in Max Wing Span, 10 PK (0-GH-819A17-)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.375 in Flange Dia., 0.385 in L, Steel, 100 PK (CAH2-0632-080-100)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.347 in - 0.357 in Flange Dia., .485 in - .515 in L, Aluminum (XA-08160)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.359 in Flange Dia., 0.406 in L, Steel, 25 PK (CFH2-1024-135T-25)
- ZORO SELECT Rivet Nut, M8-1.25 Thread Size, 190.65 mm Flange Dia., 28.95 mm L, Steel, 5 PK (CPB2-8125-7.1-5)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.24 in Flange Dia., 0.37 in L, Steel, 100 PK (CAT2-0632-100)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.406 in Flange Dia., 0.594 in L, Aluminum, 50 PK (U69316.019.0130)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.375 in Flange Dia., 0.435 in L, Steel, 50 PK (CAH2-0632-130-50)
- Zoro Select Rivet Nuts