Shop All Rivet Nuts
Download CAD Files
Zoro Select
Rivet Nut, #8-32 Thread Size, 0.357 in Flange Dia., 0.5 in L, Steel, 50 PK
Mfr # U69136.016.0120
Zoro # G2790681
original price:
$18.27
29% off
new price: $12.79
/pk 50, $0.26/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Thread Size #8-32
- Drill Bit Size #2
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # U69136.016.0120
- Zoro # G2790681
- Country of Origin Multiple
- Category Rivet Nuts
Dimensions
Thread Size | #8-32 |
Drill Bit Size | #2 |
Flange Diameter | 0.357 in |
Insert Diameter | 0.221 in |
Overall Length | 0.5 in |
Hole Size | 0.221 in |
Head Height | 0.032 in |
Maximum Hole Diameter | 0.221 in |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Steel |
Finish | Zinc Plated |
Grip Range | 0.075 in to 0.120 in |
System of Measurement | Inch |
End Type | Open |
Application | Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads |
Compatible Material | Metal |
Thread Type | Coarse |
Insert Nut Type | Rivet Nut |
Minimum Material Thickness | 0.075 in |
Maximum Material Thickness | 0.12 in |
Flange Thickness | 0.032 in |
Description
Rivet Nut, System of Measurement Inch, Insert Diameter 7/32 in, Overall Length 1/2 in, Thread Size #8-32, Thread Type Coarse, Flange Diameter 0.357 in, Flange Thickness 0.032 in, Material Steel, Finish Plain, Compatible Material Metal, Drill Bit Size #2, Maximum Hole Diameter 0.221 in, Minimum Material Thickness 0.075 in, Maximum Material Thickness 0.12 in, Insert Nut Type Rivet Nut, End Type Open, Flange Style Flanged, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #12 x 2 in, Black Steel Flat Head Phillips Drive, 5 PK (79465)
- SUBURBAN BOLT AND SUPPLY Elevator Bolt, 1/4"-20 Thrd Sz, 1-1/4 in L, Steel, Plain Finish (A0340160116E)
- NEWPORT FASTENERS Heavy Hex Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 23/64 in Ht, 100 PK (601639-PR-100)
- ZORO SELECT Cotter Pin, Steel, Zinc Plated, 1.6mm, PK100 (M39350.016.0016)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.392 in Flange Dia., 0.422 in L, Steel, 100 PK (U69135.013.0080)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.32 in Flange Dia., 0.43 in L, Aluminum, 100 PK (U69335.019.0131)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.32 in Flange Dia., 0.433 in L, Steel, 50 PK (U69155.019.0130)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.406 in Flange Dia., 0.594 in L, Aluminum, 50 PK (U69316.019.0130)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.269 in Flange Dia., 0.37 in L, Steel, 100 PK (CAT2-0832-100)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.595 in Flange Dia., 0.69 in L, Steel, 25 PK (CAK2-3118-150-25)
- MARSON Rivet Nut, #8-32 Thread Size, Steel, 100 PK (M47320)
- Zoro Select Rivet Nuts