Shop All Rivet Nuts
Zoro Select
Rivet Nut, #8-32 Thread Size, 0.267 in - 0.287 in Flange Dia., .385 in - .415 in L, Steel, 1000 PK
Mfr # LS-08080
Zoro # G9714943
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Smooth
- Drill Bit Size .250" to .254"
- Material Steel
- Finish Zinc Yellow
- Flange Diameter 0.267 in - 0.287 in
Product Information
- Brand Zoro Select
- MFR # LS-08080
- Zoro # G9714943
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | #8-32 |
Drill Bit Size | .250" to .254" |
Flange Diameter | 0.267 in - 0.287 in |
Insert Diameter | 0.249 in |
Overall Length | .385 in - .415 in |
Details
Item | Rivet Nut |
Body Texture | Smooth |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | .020 in to .080 in |
Rivet Standards | Not Listed |
System of Measurement | Inch |
End Type | Open |
Description
8-32-.080 Small Head Rivet Nut Steel Zinc Yellow Dichromate NON-RIBBED
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 5/8"-18, Steel, Grade 8, Zinc Yellow, 25/64 in Ht, 5 PK (U11375.062.0001)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 4-1/2 in Length, 10 PK (U51050.037.0450)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 2 in Shoulder Lg, Alloy Steel, 25 PK (SBIA0500200USA-025BX)
- ZORO SELECT Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.016.0200)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.267 in - 0.287 in Flange Dia., .385 in - .415 in L, Steel, 1000 PK (LS-06080)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.51 in Flange Dia., 0.585 in L, Steel, 50 PK (CAH2-2520-165-50)
- ZORO SELECT Rivet Nut, M6-1.00 Thread Size, Steel, 10 PK (1793PK)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 0.577 in L, Steel, 1000 PK (B69135.025.0165)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 0.58 in L, Aluminum, 50 PK (U69315.025.0165)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.34 in Flange Dia., 0.475 in L, Steel, 100 PK (CAK2-1024-130-100)
- AVK Rivet Nut, #10-24 Thread Size, 0.415 in Flange Dia., 0.475 in L, Aluminum, 25 PK (ALA1-1024-130)
- Zoro Select Rivet Nuts