Shop All Rivet Nuts
Zoro Select
Rivet Nut, #6-32 Thread Size, 0.375 in Flange Dia., 0.435 in L, Steel, 50 PK
Mfr # CAH2-0632-130-50
Zoro # G2804247
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Smooth
- Flange Style Flanged
- Drill Bit Size 1/4"
- Material Steel
- Finish Zinc Yellow
Product Information
- Brand Zoro Select
- MFR # CAH2-0632-130-50
- Zoro # G2804247
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | #6-32 |
Drill Bit Size | 1/4" |
Flange Diameter | 0.375 in |
Insert Diameter | 0.249 in |
Overall Length | 0.435 in |
Head Height | 0.027 in |
Hole Size | 1/4 in |
Maximum Hole Diameter | 0.25 in |
Body Length | 7/16 in |
Installed Length | 19/64 in |
Description
Rivet Nut, System of Measurement Inch, Insert Diameter 1/4 in, Overall Length 15/32 in, Installed Length 19/64 in, Thread Size #6-32, Thread Type Coarse, Flange Diameter 0.375 in, Flange Thickness 0.027 in, Material Steel, Material Grade/Class 1008/1010, Finish Zinc Yellow, Body Texture Smooth, Compatible Material Metal, Drill Bit Size 17/64 in, Maximum Hole Diameter 0.25 in, Minimum Material Thickness 0.08 in, Maximum Material Thickness 0.13 in, Insert Nut Type Rivet Nut, Body Type Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Arch Barrel/Screw, 1/4"-20, 3/4 in Brl Lg, 3/8 in Brl Dia, 18-8 Stainless Steel Unfinished (Z5140)
- MIDWEST FASTENER Grade 8, 1/2"-20 Flange Bolt, Zinc Plated Steel, 2 in L, 3 PK (933284)
- ZORO SELECT Set Screw, ST, M3 x 0.50mm, Cup, 6mm, PK100 (M07850.030.0006)
- HILLMAN 0825844 6-32 x 0.38 in. Machine Screw Oval Head Phillips (59515)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.392 in Flange Dia., 0.484 in L, Steel, 50 PK (U69135.016.0130)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.665 in Flange Dia., 0.75 in L, Steel, 25 PK (U69136.031.0125)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.595 in Flange Dia., 0.69 in L, Steel, 25 PK (CAK2-3118-150-25)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.347 in - 0.357 in Flange Dia., .423 in - .453 in L, Steel, 1000 PK (XS-08075)
- ZORO SELECT Rivet Nut, M6-1.00 Thread Size, 160.38 mm Flange Dia., 25.4 mm L, Steel, 10 PK (CPB2-610-7.1-10)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.315 in - 0.325 in Flange Dia., .423 in - .453 in L, Aluminum (XA-06075)
- ZORO SELECT Rivet Nut, M10-1.50 Thread Size, 0.685 in Flange Dia., 0.69 in L, Steel, 25 PK (M69135.100.0150)
- Zoro Select Rivet Nuts