Shop All Rivet Nuts
Zoro Select
Rivet Nut, #6-32 Thread Size, 0.267 in - 0.287 in Flange Dia., .385 in - .415 in L, Steel, 1000 PK
Mfr # LS-06080
Zoro # G2570749
product price: $125.99
/pk 1000, $0.13/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Smooth
- Drill Bit Size .250" to .254"
- Material Steel
- Finish Zinc Yellow
- Flange Diameter 0.267 in - 0.287 in
Product Information
- Brand Zoro Select
- MFR # LS-06080
- Zoro # G2570749
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | #6-32 |
Drill Bit Size | .250" to .254" |
Flange Diameter | 0.267 in - 0.287 in |
Insert Diameter | 0.249 in |
Overall Length | .385 in - .415 in |
Details
Item | Rivet Nut |
Body Texture | Smooth |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | .020 in to .080 in |
Rivet Standards | Not Listed |
System of Measurement | Inch |
End Type | Open |
Description
6-32-.080 Small Head Rivet Nut Steel Zinc Yellow Dichromate NON-RIBBED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Stud, 5/8"-11, 3 in, Stainless Steel, 316, Plain Finish, 5 PK (45955)
- MIDWEST FASTENER Hex Nut, 3/8"-24, Brass, 8 PK (68324)
- ZORO SELECT Sheet Metal Screw, M4.8 x 19 mm, Black Phosphate Steel Truss Head Phillips Drive, 25 PK (10096PK)
- SABERDRIVE Deck Screw, #8 x 2 in, Stainless Steel, Trim Head, Torx Drive, 179 PK (50317)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.267 in - 0.287 in Flange Dia., .385 in - .415 in L, Steel, 1000 PK (LS-08080)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.445 in - 0.465 in Flange Dia., .590 in - .610 in L, Steel (LS-14165S)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.415 in Flange Dia., 0.576 in L, Steel, 40 PK (U69155.025.0165)
- ZORO SELECT Rivet Nut, M4-0.70 Thread Size, 0.392 in Flange Dia., 0.47 in L, Steel, 50 PK (M69135.040.0130)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.417 in Flange Dia., 0.488 in L, Aluminum, 100 PK (U69315.019.0130)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.406 in Flange Dia., 0.594 in L, Aluminum, 50 PK (U69316.019.0130)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., 0.805 in L, Aluminum, 25 PK (U69315.031.0312)
- Zoro Select Rivet Nuts