Shop All Rivet Nuts
Zoro Select
Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., 0.69 in L, Aluminum, 25 PK
Mfr # U69315.031.0150
Zoro # G3353637
product price: $8.55
/pk 25, $0.34/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Flange Style Flanged
- Drill Bit Size 17/32"
- Material Aluminum
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # U69315.031.0150
- Zoro # G3353637
- Country of Origin Multiple
- Category Rivet Nuts
Dimensions
Thread Size | 5/16"-18 |
Drill Bit Size | 17/32" |
Flange Diameter | 0.685 in |
Insert Diameter | 0.53 in |
Overall Length | 0.69 in |
Hole Size | 0.531 in |
Head Height | 0.042 in |
Maximum Hole Diameter | 0.531 in |
Details
Item | Rivet Nut |
Body Texture | Knurled |
Flange Style | Flanged |
Material | Aluminum |
Finish | Plain |
Grip Range | 0.027 in to 0.150 in |
System of Measurement | Inch |
End Type | Open |
Application | Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads |
Flange Thickness | 0.042 in |
Compatible Material | Metal |
Insert Nut Type | Rivet Nut |
Thread Type | Coarse |
Minimum Material Thickness | 0.027 in |
Maximum Material Thickness | 0.15 in |
Description
Rivet Nut, System of Measurement Inch, Insert Diameter 17/32 in, Overall Length 11/16 in, Thread Size 5/16 In.-18, Thread Type Coarse, Flange Diameter 0.685 in, Flange Thickness 0.042 in, Material Aluminum, Finish Plain, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 17/32 in, Maximum Hole Diameter 0.531 in, Minimum Material Thickness 0.027 in, Maximum Material Thickness 0.15 in, Insert Nut Type Rivet Nut, End Type Open, Flange Style Flanged, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 9/16"-18, Steel, Grade 8, Yellow Zinc, 31/64 in Ht, 25 PK (U12422.056.0002)
- MIDWEST FASTENER T-Nut, 4 Prongs, M4, Steel, Zinc Plated, 8 mm Barrel Ht, 10 PK (72521)
- TE-CO Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 25 PK (42624)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x2-3/4, PK10 (U07840.037.0275)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.417 in Flange Dia., 0.594 in L, Aluminum, 50 PK (U69315.019.0225)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.417 in Flange Dia., 0.488 in L, Aluminum, 100 PK (U69315.019.0131)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.347 in - 0.357 in Flange Dia., .485 in - .515 in L, Aluminum (XA-08120)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.357 in Flange Dia., 0.5 in L, Steel, 50 PK (U69136.016.0120)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.492 in Flange Dia., 0.684 in L, Steel, 40 PK (U69135.025.0260)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.51 in Flange Dia., 0.585 in L, Steel, 50 PK (CAH2-2520-165-50)
- AVK Rivet Nut, M4-0.70 Thread Size, 70.87 mm Flange Dia., 11.94 mm L, Steel, 25 PK (AKS4T-470-3.3)
- Zoro Select Rivet Nuts