Shop All Rivet Nuts
Zoro Select
Rivet Nut, 1/4"-20 Thread Size, Steel, 25 PK
Mfr # 9371PK
Zoro # G5102833
product price: $26.79
/pk 25, $1.07/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Body Texture Smooth
- Material Steel
- Finish Raintite
- Insert Diameter 1/4 in
Product Information
- Brand Zoro Select
- MFR # 9371PK
- Zoro # G5102833
- UPC # 841213009097
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | 1/4"-20 |
Insert Diameter | 1/4 in |
Overall Length | 5/8 in |
Installed Length | 5/8 in |
Maximum Hole Diameter | 0.40625 in |
Details
Item | Rivet Nut |
Body Texture | Smooth |
Material | Steel |
Finish | Raintite |
System of Measurement | Inch |
Grip Range | 3/16 in to 3/8 in |
Thread Direction | Right Hand |
Thread Type | Coarse |
Compatible Material | Metal |
Insert Nut Type | Jack Nut |
Description
Jack Nut, System of Measurement Inch, Insert Diameter 1/4 in, Overall Length 5/8 in, Installed Length 5/8 in, Thread Size 1/4 In.-20, Thread Direction Right Hand, Thread Type Coarse, Material Steel, Finish Raintite, Body Texture Smooth, Compatible Material Metal, Maximum Hole Diameter 0.40625 in, Insert Nut Type Jack Nut, Body Type Not Applicable, Thread Fit Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 8.8, M16-1.50 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 10 PK (51395)
- KOCH INDUSTRIES Hitch Pin, Red Head 5/8x5-3/4 in. (4011323)
- SENCO Staples, 20 ga, Narrow Crown, 3/8 in Leg L, Steel, 5000 PK (H06BAA)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 20 PK (68691)
- ZORO SELECT Rivet Nut, M8-1.25 Thread Size, 190.65 mm Flange Dia., 28.95 mm L, Steel, 5 PK (CPB2-8125-7.1-5)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.671 in Flange Dia., 0.771 in L, Steel, 10 PK (CFH2-3716-239T-10)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.31 in Flange Dia., 0.47 in L, Steel, 50 PK (CAK2-0632-130-50)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.417 in Flange Dia., 0.594 in L, Aluminum, 50 PK (U69315.019.0225)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.452 in Flange Dia., 0.406 in L, Steel, 25 PK (CFH2-2520-085T-25)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.32 in Flange Dia., 0.43 in L, Aluminum, 100 PK (U69335.019.0131)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.395 in - 0.415 in Flange Dia., .580 in - .610 in L, Aluminum (LA-14165)
- Zoro Select Rivet Nuts