Shop All Rivet Nuts
Download CAD Files
Zoro Select
Rivet Nut, 1/4"-20 Thread Size, 0.645 in Flange Dia., 1.0 in L, Steel, 10 PK
Mfr # CPB2-2520-280-10
Zoro # G2804271
product price: $8.39
/pk 10, $0.84/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Smooth
- Thread Size 1/4"-20
- Drill Bit Size 25/64"
- Material Steel
- Finish Zinc Yellow
Product Information
- Brand Zoro Select
- MFR # CPB2-2520-280-10
- Zoro # G2804271
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | 1/4"-20 |
Drill Bit Size | 25/64" |
Flange Diameter | 0.645 in |
Insert Diameter | 0.382 in |
Overall Length | 1.0 in |
Head Height | 0.059 in |
Hole Size | 0.39 in |
Installed Length | 1/2 in |
Maximum Hole Diameter | 0.39 in |
Body Length | 1 in |
Description
Rivet Nut, System of Measurement Inch, Insert Diameter 3/8 in, Overall Length 1 1/16 in, Installed Length 1/2 in, Thread Size 1/4 In.-20, Thread Type Coarse, Flange Diameter 0.645 in, Flange Thickness 0.059 in, Material Steel, Material Grade/Class 1008/1010, Finish Zinc Yellow, Body Texture Smooth, Compatible Material Metal, Drill Bit Size 25/64 in, Maximum Hole Diameter 0.39 in, Minimum Material Thickness 0.02 in, Maximum Material Thickness 0.28 in, Insert Nut Type Rivet Nut, Body Type Bulbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Grade 8, 1/2"-13 Hex Head Cap Screw, Armor Coat Steel, 1-3/4 in L, 10 PK (UST235815)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 3/4 in, Black Steel Pan Head Phillips Drive, 35 PK (79505)
- ZORO SELECT #4-40 x 3/8 in Phillips Pan Machine Screw, Black Oxide Steel, 3000 PK (MS51957-15B)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.377 in L, Stainless Steel Body, 1000 PK (SSD43SSH)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.465 in - 0.475 in Flange Dia., .797 in - .827 in L, Steel (XS-14260)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.781 in Flange Dia., 0.938 in L, Aluminum, 20 PK (U69316.037.0200)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.577 in Flange Dia., 0.562 in L, Steel, 10 PK (CFH2-3118-105T-10)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.390 in - 0.400 in Flange Dia., .610 in - .640 in L, Steel, 1000 PK (XS-11225S)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.415 in Flange Dia., 0.576 in L, Steel, 40 PK (U69155.025.0165)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.5 in Flange Dia., 0.7195 in L, Steel, 25 PK (RFL2-1032-150-25)
- AVK Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 0.68 in L, Steel, 25 PK (ALS4T-420-260)
- Zoro Select Rivet Nuts