Shop All Rivet Nuts
Download CAD Files
Zoro Select
Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 0.58 in L, Aluminum, 50 PK
Mfr # U69315.025.0165
Zoro # G3175121
product price: $10.19
/pk 50, $0.20/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Flange Style Flanged
- Thread Size 1/4"-20
- Drill Bit Size 25/64"
- Material Aluminum
Product Information
- Brand Zoro Select
- MFR # U69315.025.0165
- Zoro # G3175121
- Country of Origin Multiple
- Category Rivet Nuts
Dimensions
Thread Size | 1/4"-20 |
Drill Bit Size | 25/64" |
Flange Diameter | 0.5 in |
Insert Diameter | 0.39 in |
Overall Length | 0.58 in |
Hole Size | 0.39 in |
Head Height | 0.04 in |
Maximum Hole Diameter | 0.39 in |
Details
Item | Rivet Nut |
Body Texture | Knurled |
Flange Style | Flanged |
Material | Aluminum |
Finish | Plain |
Grip Range | 0.027 in to 0.165 in |
System of Measurement | Inch |
End Type | Open |
Application | Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads |
Compatible Material | Metal |
Insert Nut Type | Rivet Nut |
Maximum Material Thickness | 0.165 in |
Thread Type | Coarse |
Flange Thickness | 0.04 in |
Minimum Material Thickness | 0.027 in |
Description
Rivet Nut, System of Measurement Inch, Insert Diameter 25/64 in, Overall Length 37/64 in, Thread Size 1/4 In.-20, Thread Type Coarse, Flange Diameter 0.5 in, Flange Thickness 0.04 in, Material Aluminum, Finish Plain, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 25/64 in, Maximum Hole Diameter 0.39 in, Minimum Material Thickness 0.027 in, Maximum Material Thickness 0.165 in, Insert Nut Type Rivet Nut, End Type Open, Flange Style Flanged, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Self-Drilling Screw, #12-14 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (5TEKHW12114)
- ZORO SELECT Thin Wall Key Locking Insert, 2 Keys, 1/4"-28 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, 5 PK (5XA18)
- PRIME-LINE Short Lag Shield, 3/8" Dia, 1-3/4" L, Alloy Steel Plain, 20 PK (9071456)
- ZORO SELECT Push-In Rivet, Dome Head, 10 mm Dia., 18 mm L, Nylon Body, 15 PK (9382PK)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.392 in Flange Dia., 0.484 in L, Aluminum, 50 PK (U69315.016.0130)
- ZORO SELECT Rivet Nut, M6-1.00 Thread Size, 0.413 in Flange Dia., 0.61 in L, Steel, 40 PK (M69155.060.0165)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.781 in Flange Dia., 0.938 in L, Steel, 20 PK (U69136.037.0200)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.375 in Flange Dia., 0.435 in L, Steel, 50 PK (CAH2-0832-130-50)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.315 in - 0.325 in Flange Dia., .485 in - .515 in L, Steel, 1000 PK (XS-06120)
- ZORO SELECT Rivet Nut, M6-1.00 Thread Size, Steel, 10 PK (1793PK)
- NEWPORT FASTENERS Rivet Nut, #10-32 Thread Size, 0.3 in Flange Dia., 0.435" L, Stainless Steel, 1000 PK (608088)
- Zoro Select Rivet Nuts