Shop All Rivet Nuts
Zoro Select
Rivet Nut, 1/4"-20 Thread Size, 0.465 in - 0.475 in Flange Dia., .735 in - .765 in L, Steel
Mfr # XS-14200
Zoro # G4808000
product price: $132.99
/pk 1000, $0.13/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Drill Bit Size .332" to .338"
- Material Steel
- Finish Zinc Yellow
- Flange Diameter 0.465 in - 0.475 in
Product Information
- Brand Zoro Select
- MFR # XS-14200
- Zoro # G4808000
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | 1/4"-20 |
Drill Bit Size | .332" to .338" |
Flange Diameter | 0.465 in - 0.475 in |
Insert Diameter | .328 in - .332 in |
Overall Length | .735 in - .765 in |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | .140 in to .200 in |
Rivet Standards | Not Listed |
System of Measurement | Inch |
End Type | Open |
Description
1/4-20-.200 Flat Head Threaded Insert Rivet Nut Steel Zinc Yellow Dichromate NON-RIBBED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, 12 ga, Electro Galvanized, Round Head, 21 Degrees, 5000 PK (GR08G)
- ZORO SELECT Set Screw, Zinc P, 20, Flat, 1/2in, PK100 (U07860.025.0050)
- ZORO SELECT Self-Drilling Screw, #10 x 5/8 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.019.0062)
- ZORO SELECT Push-In Rivet, Dome Head, 8.5 mm Dia., 22 mm L, Nylon Body, 25 PK (10374PK)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.365 in - 0.375 in Flange Dia., .495 in - .525 in L, Aluminum (XA-06130S)
- ZORO SELECT Rivet Nut, M6-1.00 Thread Size, 0.413 in Flange Dia., 0.61 in L, Steel, 40 PK (M69155.060.0165)
- ZORO SELECT Rivet Nut, M6-1.00 Thread Size, 0.5 in Flange Dia., 0.573 in L, Steel, 50 PK (M69135.060.0165)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.295 in Flange Dia., 0.423 in L, Steel, 50 PK (U69155.013.0080)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.655 in Flange Dia., 0.685 in L, Steel, 25 PK (CAH2-3716-150-25)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.685 in Flange Dia., 0.805 in L, Aluminum, 20 PK (U69315.037.0312)
- G.L. HUYETT Rivet Nut, M6-1.00 Thread Size, 160.38 mm Flange Dia., 31.32 mm L, Steel (BTI-CPB2-610-12.7/B1)
- Zoro Select Rivet Nuts