Shop All Rivet Nuts
Zoro Select
Rivet Nut, 1/4"-20 Thread Size, 0.465 in - 0.475 in Flange Dia., .672 in - .702 in L, Steel
Mfr # XS-14140
Zoro # G4814842
product price: $136.99
/pk 1000, $0.14/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Thread Size 1/4"-20
- Drill Bit Size .332" to .338"
- Material Steel
- Finish Zinc Yellow
Product Information
- Brand Zoro Select
- MFR # XS-14140
- Zoro # G4814842
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | 1/4"-20 |
Drill Bit Size | .332" to .338" |
Flange Diameter | 0.465 in - 0.475 in |
Insert Diameter | .328 in - .332 in |
Overall Length | .672 in - .702 in |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | .080 in to .140 in |
Rivet Standards | Not Listed |
System of Measurement | Inch |
End Type | Open |
Description
1/4-20-.140 Flat Head Threaded Insert Rivet Nut Steel Zinc Yellow Dichromate NON-RIBBED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/8 in, 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (05162)
- ZORO SELECT #6-32 x 7/16 in Torx Flat Machine Screw, Zinc Plated Steel, 10000 PK (0607MTF)
- MIDWEST FASTENER 1/4" x 5" Zinc Plated Steel Cotter Pins 4PK (930291)
- HHIP 0.497" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0497)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.528 in Flange Dia., 0.615 in L, Steel, 25 PK (CAT2-3118-25)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.655 in Flange Dia., 0.685 in L, Steel, 25 PK (CAH2-3118-150-25)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.300 in - 0.320 in Flange Dia., .430 in - .450 in L, Steel, 1000 PK (LS-08080S)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., 0.805 in L, Aluminum, 25 PK (U69315.031.0312)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.392 in Flange Dia., 0.422 in L, Steel, 100 PK (U69135.013.0080)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.555 in Flange Dia., 0.406 in L, Steel, 5 PK (RFSL2-0832-100-5)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.406 in Flange Dia., 0.594 in L, Aluminum, 50 PK (U69316.019.0130)
- Zoro Select Rivet Nuts