Shop All Rivet Nuts
Zoro Select
Rivet Nut, 1/4"-20 Thread Size, 0.445 in - 0.465 in Flange Dia., .590 in - .610 in L, Steel
Mfr # LS-14165S
Zoro # G2570520
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Thread Size 1/4"-20
- Drill Bit Size .3906" to .3966"
- Material Steel
- Finish Zinc Yellow
Product Information
- Brand Zoro Select
- MFR # LS-14165S
- Zoro # G2570520
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | 1/4"-20 |
Drill Bit Size | .3906" to .3966" |
Flange Diameter | 0.445 in - 0.465 in |
Insert Diameter | 0.39 in |
Overall Length | .590 in - .610 in |
Details
Item | Rivet Nut |
Body Texture | Knurled |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | .027 in to .165 in |
Rivet Standards | Not Listed |
System of Measurement | Inch |
End Type | Open |
Description
1/4-20-.165 Small Head Ribbed Rivet Nut Zinc Yellow Dichromate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 50 PK (U07040.037.0100)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Yellow Finish, 10 PK (514111G)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 16 mm Steel, Zinc Flake Finish, 100 PK (HLS-16)
- ACORN INTERNATIONAL Metal to Metal Screw, #12 x 1-1/4", Metal 250 PK (SW-MM1214G250)
- ZORO SELECT Rivet Nut, M4-0.70 Thread Size, 0.39 in Flange Dia., 0.458 in L, Steel, 100 PK (M69135.040.0079)
- ZORO SELECT Rivet Nut, M8-1.25 Thread Size, 190.65 mm Flange Dia., 28.95 mm L, Steel, 5 PK (CPB2-8125-7.1-5)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.267 in - 0.287 in Flange Dia., .385 in - .415 in L, Aluminum (LA-06080)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.555 in Flange Dia., 0.406 in L, Steel, 5 PK (RFSL2-0832-100-5)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.417 in Flange Dia., 0.594 in L, Steel, 50 PK (U69135.019.0226)
- ZORO SELECT Rivet Nut, M6-1.00 Thread Size, 0.413 in Flange Dia., 0.61 in L, Steel, 40 PK (M69155.060.0165)
- STANLEY ENGINEERED FASTENING Rivet Nut, #10-32 Thread Size, 1.051 in L, Rubber, 10 PK (347112/388)
- Zoro Select Rivet Nuts