Shop All Rivet Nuts
Zoro Select
Rivet Nut, #10-32 Thread Size, 0.406 in Flange Dia., 0.596 in L, Steel, 50 PK
Mfr # U69136.019.0131
Zoro # G2687237
product price: $3.15
/pk 50, $0.06/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Thread Size #10-32
- Drill Bit Size 1/4"
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # U69136.019.0131
- Zoro # G2687237
- Country of Origin Multiple
- Category Rivet Nuts
Dimensions
Thread Size | #10-32 |
Drill Bit Size | 1/4" |
Flange Diameter | 0.406 in |
Insert Diameter | 0.25 in |
Overall Length | 0.596 in |
Head Height | 0.04 in |
Hole Size | 1/4 in |
Maximum Hole Diameter | 0.25 in |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Steel |
Finish | Zinc Plated |
Grip Range | 0.079 in to 0.130 in |
System of Measurement | Inch |
End Type | Open |
Application | Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads |
Insert Nut Type | Rivet Nut |
Flange Thickness | 0.04 in |
Compatible Material | Metal |
Maximum Material Thickness | 0.13 in |
Minimum Material Thickness | 0.079 in |
Thread Type | Fine |
Description
Rivet Nut, System of Measurement Inch, Insert Diameter 1/4 in, Overall Length 19/32 in, Thread Size #10-32, Thread Type Fine, Flange Diameter 0.40625 in, Flange Thickness 0.04 in, Material Steel, Finish Plain, Compatible Material Metal, Drill Bit Size 1/4 in, Maximum Hole Diameter 0.25 in, Minimum Material Thickness 0.079 in, Maximum Material Thickness 0.13 in, Insert Nut Type Rivet Nut, End Type Open, Flange Style Flanged, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TITANIUM Clevis Pin 1/2 X 1 Grip length with 9/64 hole, Grade 5 (Ti-6Al-4V) (0038185)
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 9 1/4 in, Steel, Grade B7, Black Oxide Finish, 4 PK (STUDI7075900/925-004BX)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Torx Drive, 30 PK (37056)
- SABERDRIVE Deck Screw, #12 x 3-1/2 in, Steel, Torx Drive, 47 PK (56046)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.417 in Flange Dia., 0.594 in L, Steel, 50 PK (U69135.019.0226)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.347 in - 0.357 in Flange Dia., .485 in - .515 in L, Steel, 1000 PK (XS-08160)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.267 in - 0.287 in Flange Dia., .385 in - .415 in L, Steel, 1000 PK (LS-06080)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.417 in Flange Dia., 0.57 in L, Steel, 50 PK (U69135.019.0225)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.685 in Flange Dia., 0.805 in L, Aluminum, 20 PK (U69315.037.0312)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., 0.69 in L, Aluminum, 25 PK (U69315.031.0150)
- MIDWEST FASTENER Rivet Nut, #10-32 Thread Size, 1-1/2 in L, Rubber, 10 PK (64547)
- Zoro Select Rivet Nuts