Shop All Rivet Nuts
Zoro Select
Rivet Nut, #10-32 Thread Size, 0.306 in Flange Dia., 0.37 in L, Steel, 100 PK
Mfr # CAT2-1032-100
Zoro # G9196187
original price:
$30.00
27% off
new price: $21.65
/pk 100, $0.22/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Drill Bit Size 9/32 to 19/64"
- Material Steel
- Finish Cadmium
- Flange Diameter 0.306 in
Product Information
- Brand Zoro Select
- MFR # CAT2-1032-100
- Zoro # G9196187
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | #10-32 |
Drill Bit Size | 9/32 to 19/64" |
Flange Diameter | 0.306 in |
Insert Diameter | 0.2805 in |
Overall Length | 0.37 in |
Hole Size | 0.2812 to 0.2969 in |
Body Length | 3/8 in |
Maximum Hole Diameter | 0.2969 in |
Description
Rivet Nut, System of Measurement Inch, Insert Diameter 9/32 in, Overall Length 3/8 in, Thread Size #10-32, Thread Type Fine, Flange Diameter 0.306 in, Material Steel, Material Grade/Class 12L14/1215, Finish Cadmium Plated, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 9/32 in, Maximum Hole Diameter 0.2969 in, Minimum Material Thickness 0.03 in, Maximum Material Thickness 0.187 in, Insert Nut Type Rivet Nut, Body Type Round, Thread Fit 2B, Body Length 3/8 in, End Type Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Countersunk Head, 0.125 in Dia., 0.25 in L, Brass Body, 100 PK (27B0404-EA-100)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (51761)
- ZORO SELECT Grade 2, 3/4"-10 Hex Head Cap Screw, Plain Steel, 5-1/2 in L, 5 PK (U08200.075.0550)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 100 PK (Z9270)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.306 in Flange Dia., 0.37 in L, Steel, 100 PK (CAT2-1024-100)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.269 in Flange Dia., 0.37 in L, Steel, 100 PK (CAT2-0832-100)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.24 in Flange Dia., 0.37 in L, Steel, 100 PK (CAT2-0632-100)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.475 in Flange Dia., 0.687 in L, Aluminum, 40 PK (U69316.025.0138)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 0.577 in L, Steel, 1000 PK (B69135.025.0165)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.315 in - 0.325 in Flange Dia., .485 in - .515 in L, Aluminum (XA-06120)
- ASTRO PNEUMATIC Professional Hand Rivet Nut Kit Sae & Metric (1443B)
- Zoro Select Rivet Nuts