Shop All Hand Rivet Tools
Zoro Select
Rivet Clincher, 9/64 In
Mfr # HT-175
Zoro # G1524144
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Tool Type Rivet Clincher
- For Rivet Type Tubular
- For Rivet Dia. 9/64 in
- Construction Steel
- Application Setting 9/64" Dia. Rivets
Product Information
- Brand Zoro Select
- MFR # HT-175
- Zoro # G1524144
- Country of Origin Taiwan, Province of China
- Category Hand Rivet Tools
Dimensions
For Rivet Dia. | 9/64 in |
Overall Length | 5 in |
For Rivet Diameter | 9/64 in |
Diameter | 1/2 in |
Details
Rivet Tool Type | Rivet Clincher |
For Rivet Type | Tubular |
Item | Rivet Clincher |
Construction | Steel |
Application | Setting 9/64" Dia. Rivets |
Type | MANUAL |
Material | Steel |
For Rivet Material | Aluminum, Brass, Copper, Monel, Stainless Steel, Steel |
Clinch Type | Roll |
Description
Rivet Clincher, For Rivet Type Tubular, For Rivet Material Aluminum, Brass, Copper, Monel, Stainless Steel, Steel, For Rivet Diameter 9/64 in, Clinch Type Roll, Material Steel, Diameter 1/2 in, Overall Length 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Nutsetter, 1/4", Steel, Impact Rated (IWAF34414)
- CHICAGO PNEUMATIC 1-5/16" Stroke Air Needle Scaler 4000 bpm (CP7125)
- WILTON C-Clamp Set, 8", Iron, Light Duty (11115)
- MILWAUKEE TOOL Replacement Reaming Blades for 7in1 Condiut Reamer (48-22-2876)
- ZORO SELECT Rivet Clincher, 5/16 In (HT-151)
- ZORO SELECT Riveting Clamp, 1/4 Dia, 0-1/2 Grip (HC88)
- ZORO SELECT Rivet Clincher, 1/4 In (HT-176)
- ZORO SELECT Rivet Clincher, 1/8 In (HT-174)
- ZORO SELECT Lazy Tong Riveter, 1/8, 5/32, 3/16, 1/4 In (5TUW8)
- ZORO SELECT Rivet Nut Tool, 10-24, 10-32, 1/4-20, M5, M6 (SSG 802)
- STECK MANUFACTURING CO INC Steck STK-21960 Self Piercing Rivet Insert Tool (STK-21960)
- Zoro Select Rivet Tools & Accessories