Shop All Hand Rivet Tools
Zoro Select
Rivet Clincher, 1/4 In
Mfr # HT-176
Zoro # G2867374
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Tool Type Rivet Clincher
- For Rivet Type Tubular
- For Rivet Dia. 1/4 in
- Application Setting 1/4" Dia. Rivets
- Type MANUAL
Product Information
- Brand Zoro Select
- MFR # HT-176
- Zoro # G2867374
- Country of Origin Taiwan, Province of China
- Category Hand Rivet Tools
Dimensions
For Rivet Dia. | 1/4 in |
Overall Length | 5 in |
For Rivet Diameter | 1/4 in |
Diameter | 1/2 in |
Details
Rivet Tool Type | Rivet Clincher |
For Rivet Type | Tubular |
Application | Setting 1/4" Dia. Rivets |
Type | MANUAL |
Construction | Steel |
Item | Rivet Clincher |
For Rivet Material | Aluminum, Brass, Copper, Monel, Stainless Steel, Steel |
Clinch Type | Roll |
Material | Steel |
Description
Rivet Clincher, For Rivet Type Tubular, For Rivet Material Aluminum, Brass, Copper, Monel, Stainless Steel, Steel, For Rivet Diameter 1/4 in, Clinch Type Roll, Material Steel, Diameter 1/2 in, Overall Length 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 27/32 High Sp Fl NITRO Construction Reamer (428N154)
- TEKTON 1-1/2 Inch Angle Head Open End Wrench (WAE83038)
- FEIN Oscillating Saw Blades, 1-3/8In, PK3 (63502126270)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 29 mm Size, Deep Socket, Black Phosphate (49-66-6404)
- ZORO SELECT Rivet Nut Tool, Thd 4-40, 6-32, 8-32, M3, M4 (SSG 801)
- ZORO SELECT Nut Rivet Gun, Metric, M3, M4, M5, M6 (5TUW4)
- ZORO SELECT Riveting Clamp, 3/32 Dia, 0-1/4 Grip (HC34)
- ZORO SELECT Nosepiece, Steel, M3 (NP850-301)
- ZORO SELECT HT-18 BLIND RIVET HAND GUN NONE (RIVGUNO)
- ZORO SELECT Lazy Tong Riveter, 1/8, 5/32, 3/16, 1/4 In (5TUW8)
- URREA Heavy duty hand riveter 10" (UPS15)
- Zoro Select Rivet Tools & Accessories