Shop All Toilet Repair Parts
Zoro Select
Ring, Wax, Yellow
Mfr # 40143
Zoro # G4779971
product price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Material Wax
- Type Toilet Wax Ring
- Size 4"
- Color Yellow
Product Information
- Brand Zoro Select
- MFR # 40143
- Zoro # G4779971
- UPC # 091712401438
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Size | 4" |
Details
Fits Brand | Universal Fit |
Material | Wax |
Type | Toilet Wax Ring |
Color | Yellow |
Material of Construction | Wax |
Color/Finish | Yellow |
For Use With | Universal Fit, All Floor-Type Toilet Bowls |
Includes | Flush Handles And Flappers To Master Rebuild Kits |
Sub-Category | Repair Parts |
Item | Wax Ring |
Description
Wax Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEALTHSMART 24" L, Knurled, Steel, Grab Bar, Chrome plated (521-1570-0624)
- SCHNEIDER ELECTRIC Pnv-002 Diaphragm 4-1/4" (PNV-002)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1-1/2", PVC/EPDM, Socket x FPT (BFA1015CES)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Hex Nipple - 2" MNPT (ZUSA-PF-268)
- ZORO SELECT Ballcock Seal, Plastic, Black, PK100 (40225)
- ZORO SELECT Valve Seal Gasket, Rubber, Gray (31008)
- ZORO SELECT Closet Bolt Set, Brass, Yellow (40026)
- ZORO SELECT Tank to Bowl Gasket, Rubber, Black (36256)
- ZORO SELECT Urinal Gasket, Wax Ring, 2" (22UR69)
- ZORO SELECT Tank to Bowl Gasket Kit, 15pcs (22UR83)
- JONES STEPHENS CP Tank Lever F/ Ams. Std. 45 Deg (T01042L)
- Zoro Select Toilet Repair Parts