Shop All Lab Clamps & Straps
Zoro Select
Ring Stand Support, 4"
Mfr # SRCI04
Zoro # G4712662
original price:
$9.96
10% off
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Support Ring
- Length 8 in
- Diameter 4 in
- Material Cast iron
- Includes Clamp, Thumbscrew
Product Information
- Brand Zoro Select
- MFR # SRCI04
- Zoro # G4712662
- Country of Origin India
- Category Lab Clamps & Straps
Dimensions
Length | 8 in |
Diameter | 4 in |
Overall Length | 8 in |
Clamp Diameter | 4 in |
Details
Type - Clamp, Stand, Support | Support Ring |
Item - Clamp, Stand, Support | Accessory |
Material | Cast iron |
Item | Support Ring |
Includes | Clamp, Thumbscrew |
Product Type | Support Ring |
Clamp Finish | Cast Iron |
Clamp Material | Cast Iron |
Includes Mounting Hardware | Mounting Hardware Included |
Minimum Jaw Opening | 0 in |
Base Material | Cast Iron |
Description
Support Ring, Accessory, Length 8 in, Diameter 4 in, Base Length Not Applicable, Base Width Not Applicable, Number of Prongs Not Applicable, Material Cast Iron, Includes Clamp, Thumbscrew
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Rack. PP. scintillation vial (F18512-0000)
- DAP Silcn Auto/Mar Clr 2.8Oz (00756)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2, PK6 (80366)
- CYTIVA WHATMAN Glass Microfiber Filter, GFA, 42.5mm, PK100 (1820-042)
- ZORO SELECT RING SUPPORT 3 IN (SRCI03)
- ZORO SELECT Test Tube Clamp, 5", Brass Plated Steel (TTCL04)
- ZORO SELECT RING STAND W ROD 20 IN (SSB5X8)
- ZORO SELECT RING SUPPORT 5 IN (SRCI05)
- OHAUS Clamp, Nickel Plated Zinc, 5.24" L (CLM-FIXED2SZM)
- OHAUS Clamp, Aluminum, 1.90" L (CLC-JUMBOA)
- OHAUS Clamp, Stainless Steel (CLR-RODS046)
- Zoro Select Lab Stands & Supports