Shop All Hitch Pins
Zoro Select
Ring Pin, Detent, 1/2x3 In, PK5
Mfr # 30-49
Zoro # G1357614
product price: $16.45
/pk 5, $3.29/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Cotterless
- Basic Material Steel
- Material Grade C1144
- Fastener Finish Zinc
- Pin Dia. 1/2 in
Product Information
- Brand Zoro Select
- MFR # 30-49
- Zoro # G1357614
- UPC # 085908446082
- Country of Origin Taiwan, Province of China
- Category Hitch Pins
Dimensions
Pin Dia. | 1/2 in |
Usable Length | 2 1/2 in |
Length | 3 in |
Shank Diameter | 1/2 in |
Shank Length | 2 1/2 in |
Pin Diameter | 1/2 in |
Details
Pin Item | Ring Pin |
Hitch Pin Type | Cotterless |
Basic Material | Steel |
Material Grade | C1144 |
Fastener Finish | Zinc |
Material | Steel |
Finish | Zinc Plated |
Type | Cotterless,Detent |
Item | Ring Pin |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Grade 1144 |
Pin Type | Detent |
Product Type | Hitch Pins |
System of Measurement | Inch |
Description
Ring Pin, Pin Diameter 1/2 in, Shank Diameter 1/2 in, Shank Length 2 1/2 in, Pin Type Detent, Material Steel, Material Grade/Class Grade 1144, Finish Zinc Plated, Usable Length 2 1/2 in, Product Type Hitch Pins, System of Measurement Inch, Manufacturer Location Globally Sourced, Includes -, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 5/8 in Length (A0450120040K)
- HILLMAN Wood Screw, #8, 1-1/2 in, Zinc Yellow Steel Wafer Head Torx Drive (116957)
- ZORO SELECT M4-0.70 x 20 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.040.0020)
- MIDWEST FASTENER Grade 8, 3/4"-10 Flange Bolt, Zinc Plated Steel, 2-1/2 in L, 10 PK (50365)
- ZORO SELECT Ring Pin, Detent, 1/2x2 In, PK5 (30-47)
- ZORO SELECT Ring Pin, Detent, 1/2x4 In, PK5 (30-51)
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 3/4x4 3/4 L (U39665.075.0400)
- ZORO SELECT Hitch Pin, Detent, 5/8 in Pin Dia, 4 in Shank Lg, Steel, Zinc Plated Finish (U39666.062.0400)
- ZORO SELECT Ring Pin, Detent, 3/16x2 In, PK10 (30-03)
- ZORO SELECT Hitch Pin, Std, Stl, 1 1/4x7 3/4 L (U39665.125.0700)
- ZORO SELECT Hitch Pin, Detent, 3/4 in Pin Dia, 4-1/4 in Shank Lg, Steel, Zinc Plated Finish (U39665.075.0425)
- Zoro Select Hitch Pins