Shop All Rare Earth Magnets
Zoro Select
Ring Magnet, Neodymium, 22.4 lb. Pull
Mfr # 10E805
Zoro # G4212792
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1 in
- Material Grade 42 Neodymium
- Casing Material Nickel Plated
- Max. Pull 22.6 lb
- Thickness 0.25 in
Product Information
- Brand Zoro Select
- MFR # 10E805
- Zoro # G4212792
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 1 in |
Hole Dia. | 1/2 in |
Details
Material | Grade 42 Neodymium |
Casing Material | Nickel Plated |
Max. Pull | 22.6 lb |
Thickness | 0.25 in |
Stability Temp. | 176 Degrees F |
Item | Ring Magnet |
Description
Ring Magnet, Material Grade 42 Neodymium, Casing Material Nickel Plated, Max. Pull 22.6 lb, Thickness 0.25 in, Diameter 1 in, Hole Dia. 1/2 in, Stability Temp. 176 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIA Lever Single Dummy Satin Chrome 368 (368/00.SD3)
- HARDWARE RESOURCES 270° Partial Wrap for 3/4" Framex3/4" Door, Inset Flush, "A" Style Minaret Tip Hinge - Matte Black (0148MB)
- PRIMELINE TOOLS 3/4 in. Solid Brass Sliding Closet Door Finger Pulls (4 Pack) (N 7133)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type D (1C6D1626)
- ZORO SELECT Sphere Magnet, Neodymium, 28.4 lb. Pull (10E787)
- ZORO SELECT Cup Magnet, Neodymium, 105 lb. Pull (10E852)
- ZORO SELECT Cup Magnet, Neodymium, 160 lb. Pull (10E853)
- ZORO SELECT Disc Magnet, Neodymium, 0.7 lb. Pull (6YA56)
- ZORO SELECT Disc Magnet, Neodymium, 2 lb. Pull, PK5 (6YA13)
- ZORO SELECT Cup Magnet, Neodymium, 48 lb. Pull (3DXX9)
- BUNTING N52 Neodymium Disc Magnets, 0.062" D, 0.25 lb Pull, Rare Earth Magnets (N52P062500)
- Zoro Select Rare Earth Magnets