Shop All Plate Casters
Zoro Select
Rigid Pneumatic Cstr, 6 in, 200 lb., Silver
Mfr # P21R-P060B-14-H7
Zoro # G6118271
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Load Rating 200 lb
Product Information
- Brand Zoro Select
- MFR # P21R-P060B-14-H7
- Zoro # G6118271
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Overall Height | 7-1/4 in |
Mounting Height | 7 1/4 in |
Mounting Plate Size | 4 in x 4-1/2 in |
Mounting Bolt Dia. | 3/8 in |
Tire Rim Dia. | 4 in |
Hub Width | 2-7/16 in |
Plate Size | 4" x 4-1/2" |
Caster Plate Size | 4 in x 4-1/2 in |
Description
Plate Caster with Pneumatic Wheels, Load Rating Range 0 to 299 lb, Load Rating 200 lb, Tread Diamond, Wheel Dia. 6 in, Wheel Width 2 in, Inside Bolt Hole Spacing 3 in x 3 in, Outside Bolt Hole Spacing 2-5/8 in x 3-5/8 in, Caster Brake Type No Brake Included, Caster Product Group Rigid Caster, Caster Sub-Type Rigid, Non-Marking No, Wheel/Tread Material Rubber, Tire Rim Dia. 4 in, Tire Thickness 1/4 in, Frame Finish Zinc Plated, Tread Color Black, Swivel Raceway Type Double Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Rope Guide, 3/4 in Rope Dia., High Polish (RF1054)
- LITTLE GIANT LADDERS 4 ft Aluminum Platform Stepladder, 300 lb Capacity (15272-001)
- CASTERHQ 8"x2" Heavy Duty Caster Set W/ Red Polyurethane on Steel Wheels, 1 (8ICS)
- DAYTON Pail Hand Truck, 500 lb. (2NXC4)
- ZORO SELECT Swivel Plate Caster, Rubber, 2 in., 110 lb. (LPXA-VPA 50G-FI)
- ZORO SELECT Rigd Plat Castr, Therm Rubber, 6 in, 450 lb (1ULJ7)
- ZORO SELECT NSF-Listed Plate Caster, 1100 lb. Ld Rating, Roller (P21S-UA050R-14-CB)
- ZORO SELECT Plate Caster, 550 lb. Load, Black Wheel (P23R-RY060R-16)
- ZORO SELECT Swivel Plate Caster, Poly, 4 in., 400 lb, Yllw (L-ALTH 100K-12)
- ZORO SELECT Plate Caster, 120 lb. Ld Rating, Plain (P5S-RP030G-P)
- ZORO SELECT Plate Caster, 1200 lb. Load, Black Wheel (P21S-PH060R-15)
- Zoro Select Casters