Shop All Plate Casters
Zoro Select
Rigid Pneumatic Caster, 10 in., 350 lb.
Mfr # 3G148
Zoro # G0907593
original price:
$60.49
59% off
new price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Caster Product Group Rigid Caster
- Load Rating 350 lb
- Wheel Dia. 10 in
- Wheel Width 3 3/4 in
Product Information
- Brand Zoro Select
- MFR # 3G148
- Zoro # G0907593
- UPC # 190735478257
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 10 in |
Wheel Width | 3 3/4 in |
Overall Height | 13" |
Mounting Height | 12 1/2 in |
Mounting Plate Size | 4 in x 4-1/2 in |
Mounting Bolt Dia. | 3/8 in |
Plate Size | 4" x 4-1/2" |
Hub Width | 3-3/4" |
Tire Rim Dia. | 4 7/8 in |
Description
Plate Caster with Pneumatic Wheels, Load Rating Range 300 to 999 lb, Load Rating 350 lb, Tread Sawtooth, Wheel Dia. 10 in, Wheel Width 3 3/4 in, Inside Bolt Hole Spacing 3 in x 3 in, Outside Bolt Hole Spacing 2-5/8 in x 3-5/8 in, Caster Brake Type No Brake Included, Caster Product Group Rigid Caster, Caster Sub-Type Rigid, Non-Marking No, Wheel/Tread Material Rubber, Tire Rim Dia. 4 7/8 in, Tire Thickness 2 1/2 in, Frame Finish Zinc Plated, Tread Color Black, Mounting Bolt Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODS POWR-GRIP Plastic Plunger Assembly Instructions (PLUNGER)
- TANIS Strip Brush, 3/16W, 48 In L, Trim 1 In, PK10 (MB402048)
- TRI-ARC 122 in H Steel Rolling Ladder, 8 Steps (KDSR108242-XR)
- PROGRIP CARGO CONTROL XRT Rope Lock, 8 ft. x 1/4", clam pkg (402400)
- ZORO SELECT Swivel Pneumatic Caster, 10 in., 350 lb. (3G149)
- ZORO SELECT Swivel NSF-Listed Plate Cstr w/Brke, NSF-Listed Plate Type B (33J042)
- ZORO SELECT Kingpinless Plate Caster, Swivel, Phnlc, 4 in, 700 lb (TSK 100 RP1G)
- ZORO SELECT Rgd Plate Caster, Nylon, 3-1/2 in., 400 lb. (B-POG 89G-12)
- ZORO SELECT Rigid Plate Caster, Poly, 6 in., 900 lb. (1NUX6)
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 2 in, 110 lb (LPXA-TPA 50G)
- ZORO SELECT Leveling Caster, 1650 lb. Load, Swivel (HRP-POA 72G)
- Zoro Select Casters