Shop All Plate Casters
Zoro Select
Rigid Plate Castr, Polyurthan, 4 in, 600 lb
Mfr # 4HXJ1
Zoro # G0318981
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Caster Wheel Shape Standard
Product Information
- Brand Zoro Select
- MFR # 4HXJ1
- Zoro # G0318981
- UPC # 190735511282
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Overall Height | 5-5/8" |
Mounting Height | 5 5/8 in |
Mounting Plate Size | 2 1/2 in x 3 1/2 in |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-1/2" x 3-1/2" |
Plate Size | 2-1/2" x 3-1/2" |
Description
Rigid, Debris-Resistant Standard Plate Caster, Load Rating 600 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu. yd, 275 lb, Ylw (1/3CU-L YELLOW)
- CROSBY Anchor Shackle, Carbon Steel, 2000 lb. (1018428)
- BALLYMORE 103 in H Steel Rolling Ladder, 7 Steps, 800 lb Load Capacity (WA-ML073214G)
- GREENLEE Dispenser Assy, Wire 910 (910)
- ZORO SELECT Standard Plate Caster, Swivel, 1000 lb. (P21S-U080K-14)
- ZORO SELECT NSF-Listed Plate Caster, 2200 lb. Ld Rating, Roller (P21-RY060R-14-SET)
- ZORO SELECT Plate Caster, 325 lb. Load Rating, Swivel (400K44)
- ZORO SELECT Swivel Plate Cstr, Delrin, Stainless Steel (P21SX-PRP040D-14-AM)
- ZORO SELECT Standard Plate Caster, Swivel, 175 lb. (493W79)
- ZORO SELECT Swivel Plate Caster, 400 lb., Plate Type A (DCIB06041S002)
- RWM Plt Cstr, Kngpnlss Swl, Nyln, 8", 7000 lb. (76-NYB-0830-S)
- Zoro Select Plate Casters