Shop All Plate Casters
Zoro Select
Rigid Plate Caster, TPR, 4 in., 250 lb.
Mfr # P12R-PRP040B-12-TG
Zoro # G2802326
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Load Rating Range Light Duty
- Caster Product Group Rigid Caster
- Load Rating 250 lb
Product Information
- Brand Zoro Select
- MFR # P12R-PRP040B-12-TG
- Zoro # G2802326
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 1-1/4 in |
Overall Height | 5-1/8 in |
Mounting Height | 5 1/8 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Mounting Bolt Dia. | 5/16 in |
Plate Size | 2-1/2" x 3-5/8" |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Description
Rigid, Debris-Resistant Standard Plate Caster, Load Rating 250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Plastic, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROVES 72 L Glass Dolly (GD-72)
- LIFT-ALL Roundsling, Eye & Eye, 5 ft L, 2600 lb Cap (EE30X5)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A1E10B4AC1P6)
- ZORO SELECT Standard Plate Caster, Wheel 3" dia. (P10S-PH030R-14-001)
- ZORO SELECT Plate Caster, 3" Wheel Dia., 198 lb., Black (435X99)
- ZORO SELECT Rgd Plate Castr, Polyurthan, 5 in, 400 lb, C (B-PATH 125KF-12)
- ZORO SELECT Swivel Plate Caster, Nylon, 5 in., 400 lb, Wht, C (L-PO 125G-12)
- ZORO SELECT Swivel Plate Caster, Rubber, 2 in., 75 lb. (31890)
- ZORO SELECT Leveling Caster, Nylon, 2 in., 374 lb. (WMIWR-60PF)
- ZORO SELECT Swivel Plt Cstr, 6-3/16 in H, NSF-Listed Plate Type A (33H918)
- ZORO SELECT NSF-Listed Plate Caster, 770 lb. Ld Rating, Roller (P21S-URP060R-14-DL)
- Zoro Select Casters