Shop All Plate Casters
Zoro Select
Rigid Plate Caster, Rubber, 2 in., 150 lb.
Mfr # 33H790
Zoro # G4815754
original price:
$4.68
59% off
new price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Load Rating Range Light-Duty
- Caster Product Group Rigid Caster
- Load Rating 150 lb
Product Information
- Brand Zoro Select
- MFR # 33H790
- Zoro # G4815754
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 2 in |
Wheel Width | 7/8 in |
Overall Height | 2-1/2" |
Mounting Height | 2 1/2 in |
Mounting Plate Size | 1 1/2 in x 2 5/8 in |
Mounting Bolt Dia. | 1/4 in |
Caster Plate Size | 1-1/2" x 2-21/32" |
Plate Size | 1-1/2" x 2-21/32" |
Description
Rigid, Standard Plate Caster, Load Rating 150 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width 7/8 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Replacement Liner, 6 Bu, Red Vinyl (G06-RRX-LNN)
- BLACK & DECKER 24 in Flat Bungee Cords, 2PK (BDX1010)
- US CARGO CONTROL Rubber Friction Non-Slip Coil Mat: 30" x 25' (COILMAT30X25)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW79)
- ZORO SELECT Swivel Plate Caster, Phenolic, 6 in., 1200 lb, B (1ULP9)
- ZORO SELECT Rigid Plate Caster, TPR, 6 in., 600 lb. (18XS06228R)
- ZORO SELECT NSF-Listed Plate Caster, 1100 lb. Ld Rating, Roller (P21S-UA050R-14-CB)
- ZORO SELECT Rgd Plat Castr, Therm Rubber, 4 in, 350 lb. (1ULJ1)
- ZORO SELECT Kingpinless Plate Caster, Swivel, Rubber, 8 in., 1200 lb. (TSH200RU15T24)
- ZORO SELECT Triangl Top Plte Kingpnlss Castr, Phnolic (TS4 075 RP14 T19)
- MAPP CASTER 6"X2" Polyurethane Wheel Swivel Caster - 900 Lbs Capacity (146UPRB620S)
- Zoro Select Plate Casters