Shop All Plate Casters
Zoro Select
Rigid Plate Caster, Polyurethane, 1000 lb.
Mfr # 49H867
Zoro # G8385081
original price:
$56.87
9% off
new price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Load Rating Range Medium-Duty
- Caster Product Group Rigid Caster
- Caster Wheel Shape Donut Tread
Product Information
- Brand Zoro Select
- MFR # 49H867
- Zoro # G8385081
- UPC # 190735903155
- Country of Origin India
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Overall Height | 7-1/2" |
Mounting Height | 7 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4" x 4-1/2" |
Plate Size | 4" x 4-1/2" |
Description
Rigid, Kingpinless Plate Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Donut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Guard Rail Wall Mount 84 In. Yel. (GR-H2R-WM-7-YL)
- L.H. DOTTIE L.H. Dottie #12 Gauge Bright Galvanized Double Loop Chain, 100PK (DL1)
- VESTIL KIT, CONVERT MANUAL TO HYDRAULIC (DCR-880-M2H)
- EAGLE MFG 10 Column Opening Yellow, Eagle Column Protector, (1710)
- ZORO SELECT Standard Plate Caster, 4" Wheel Dia. (55KJ63)
- ZORO SELECT NSF-Listed Plate Caster, 1200 lb. Ld Rating, Roller (P21R-C060R-14)
- ZORO SELECT Swivel Plate Caster, 300 lb., Plate Type C (P12S-PRP060K-12)
- ZORO SELECT Inverted Air Cargo Swivel Caster, Nylon, 2-1/2 in (P19S-N65K-P-001Z)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in., 330 lb, Gry (LEX-POEV 100XR-FI-SG)
- ZORO SELECT Rigid Plate Caster, TPR, 8 in., 675 lb. (P21R-RCP080K-14)
- ZORO SELECT Plate Caster, 5" Wheel Dia., 750 lb., Black (435X93)
- Zoro Select Casters