Shop All Plate Casters
Zoro Select
Rigid Plate Caster, Polye, 4 in., 1000 lb.
Mfr # 1NWP1
Zoro # G1790406
original price:
$22.46
6% off
$20.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Load Rating Range Medium-Duty
- Caster Product Group Rigid Caster
- Caster Wheel Shape Standard
Product Information
- Brand Zoro Select
- MFR # 1NWP1
- Zoro # G1790406
- UPC # 190735406670
- Country of Origin Multiple
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Overall Height | 5-5/8" |
Mounting Height | 5 5/8 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Plate Size | 4" x 4-1/2" |
Caster Plate Size | 4" x 4-1/2" |
Description
Rigid, Standard Plate Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY ® Anchor Shackle - Bolt Type - 5/8" - G-2130 - 3.25 Ton (1019490)
- BALLYMORE Rolling Ladder, Steel, 70 in.H (FSH718P)
- CC APEX Caster Wheel, CC Apex, 4", 400 lb. (CDP-Z-53)
- ZORO SELECT Dock Bumper, 24x6x13 In., Rubber (26W596)
- ZORO SELECT Plate Caster, 6" Wheel Dia, 150 lb. (406P71)
- ZORO SELECT Plate Caster, 590 lb., Light-Medium Duty (400K26)
- ZORO SELECT Swivel Plate Caster, Cst Irn, 5 in, 1000 lb (1NWL4)
- ZORO SELECT NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller (P21S-PH080R-14-CB)
- ZORO SELECT Swivel Plate Cstr, 5 in Dia, 375 lb, Roller (P21S-PRP050R-14)
- ZORO SELECT Plate Caster, 300 lb. Load, Silver Wheel (P2S-C030G-P)
- RWM Kingpinless Swivel Plate Caster, 400 lb (47-SWB-0420-S)
- Zoro Select Casters