Shop All Plate Casters
Zoro Select
Rigid Plate Caster, Poly, 8 in., 900 lb., B
Mfr # 1ULK8
Zoro # G2387332
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Load Rating Range Light-Medium Duty
- Caster Product Group Rigid Caster
- Load Rating 900 lb
Product Information
- Brand Zoro Select
- MFR # 1ULK8
- Zoro # G2387332
- UPC # 190735414811
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Overall Height | 9-1/2" |
Mounting Height | 9 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Plate Size | 4" x 4-1/2" |
Caster Plate Size | 4" x 4-1/2" |
Description
Rigid, Standard Plate Caster, Load Rating 900 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGOLOC Bungee Cords, Flat, 25" (32434)
- NITE IZE 3.5" L, Stainless Steel, Silver (SB4-03-11)
- CONDOR Adjstbl Sfty Gate, 28 to30-1/2in, 2-1/2inW (31TT54)
- CM Brake Disc (24735)
- ZORO SELECT Kngpls Plat Cstr, Swl, Cst Irn, 4 in, 700 lb (TSH100CI1HT24)
- ZORO SELECT Swivel Plate Caster, 5 in Dia, 375 lb, Ball (P24S-PRP050K-14)
- ZORO SELECT Leveling Caster, 551 lb, 2 In. (24WK16)
- ZORO SELECT Rgd Plate Castr, Rubbr, 2-1/2 in., 175 lb, A (1UKV2)
- ZORO SELECT Plate Caster, 2000 lb. Load Rating (P27S-UY060K-16-WK)
- ZORO SELECT Plat Castr Kit, Rubber, 8 in., 2400 lb., PK4 (5PKH9)
- REVVO Swivel Caster Metric Plate, Cast Iron Wh (655-CIB)
- Zoro Select Casters