Shop All Plate Casters
Zoro Select
Rigid Plate Caster, Poly, 4 in., 350 lb.
Mfr # 1UKA6
Zoro # G1420851
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Load Rating Range Light-Medium Duty
- Caster Product Group Rigid Caster
- Load Rating 350 lb
Product Information
- Brand Zoro Select
- MFR # 1UKA6
- Zoro # G1420851
- UPC # 190735413753
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 1 1/4 in |
Overall Height | 5-3/16" |
Mounting Height | 5 3/16 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Mounting Bolt Dia. | 5/16 in |
Plate Size | 2-1/2" x 3-5/8" |
Caster Plate Size | 2-1/2" x 3-5/8" |
Description
Rigid, Standard Plate Caster, Load Rating 350 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Hand Chain Hoist With 15ft Lift, 5-Ton (S90-500-15)
- ZORO SELECT Truck Wheel Dolly, L48In (3XKR7)
- ZORO SELECT NSF-Listed Plate Caster, 700 lb. Ld Rating, Roller (P21R-C040R-16)
- LIFT LADDERS Aluminum Silver Work Platform 1 pk (LLWP-47)
- ZORO SELECT Rigid Plate Caster, TPR, 6 in., 600 lb. (P21RX-PRP060D-14-AM)
- ZORO SELECT V-Groove Rigid Cstr, Cast Irn, 5 in, 900 lb (1NWC5)
- ZORO SELECT Rigid Plate Caster, Rubber, 4 in., 115 lb, D (1UHK2)
- ZORO SELECT NSF-Listed Plate Caster, 250 lb. Ld Rating, Delrin (P12S-PRP035D-12-TB)
- ZORO SELECT NSF-Listed Plate Caster, 1200 lb. Ld Rating, Roller (P21S-PH060R-14)
- ZORO SELECT Plt Cstr, Rgd, Forged Steel, 8", 15000 lb. (R-MD-84FVT)
- ALBION 6" X 2" Non-Marking Rubber Mold On Swivel Caster, Total Lock Brake, Loads Up To 550 lb (16MD06201ST)
- Zoro Select Casters