Shop All Plate Casters
Zoro Select
Rigid Plate Caster, Cast Iron, 2 in, 125 lb
Mfr # 1UKX7
Zoro # G0813687
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Load Rating Range Light-Duty
- Caster Product Group Rigid Caster
- Load Rating 125 lb
Product Information
- Brand Zoro Select
- MFR # 1UKX7
- Zoro # G0813687
- UPC # 190735414323
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 2 in |
Wheel Width | 1 in |
Overall Height | 2-5/8" |
Mounting Height | 2 11/16 in |
Mounting Plate Size | 1 1/2 in x 2 11/16 in |
Mounting Bolt Dia. | 1/4 in |
Caster Plate Size | 1-7/8" x 2-5/8" |
Plate Size | 1-7/8" x 2-5/8" |
Description
Rigid, Standard Plate Caster, Load Rating 125 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width 1 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Patriot Braided Nylon Masons Line, 5 (BC487)
- ZORO SELECT Steel Stock Picking Ladder Cart 1000 lb. Capacity, 39-3/4"L x 21-7/8"W x 50-1/8"H (SPS2-2236)
- LITTLE GIANT Platform Truck, 6-Wheel, 3600 lb., 30x72" (NB6W-3072-6PY)
- LIFT-ALL Web Sling, Flat Eye and Eye, 8 ft L, 2 in W, Tuff-Edge Polyester, Silver (EE2802TFX8)
- ZORO SELECT Rigd Plt Cstr, Thrmplstc Rbbr, 5 in, 198 lb (1G195)
- ZORO SELECT Plate Caster, 600 lb. Load Rating, Swivel (400K42)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 375 lb., Ball Bearing (33H911)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Glass Filled Nylon, 3-1/2in, 250lb (P12SX-HNG035G-12)
- ZORO SELECT NSF-Listed Plate Caster, 800 lb. Load Rating, Rigid (400K48)
- ZORO SELECT Rigd Plat Castr, Therm Rubber, 6 in, 450 lb (1ULJ7)
- HAMILTON Rigid Caster, 7200 18 Pneumatic (R-72188-PR)
- Zoro Select Plate Casters