Shop All Plate Casters
Zoro Select
Rigid Plate Caster, 600 lb., 90 Shore A
Mfr # P21R-UP040R-14
Zoro # G2717364
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Load Rating Range Medium Duty
- Caster Product Group Rigid Caster
- Load Rating 600 lb
Product Information
- Brand Zoro Select
- MFR # P21R-UP040R-14
- Zoro # G2717364
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Overall Height | 5-5/8 in |
Mounting Height | 5 5/8 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4 in x 4-1/2 in |
Plate Size | 4" x 4-1/2" |
Description
Rigid, Standard Plate Caster, Load Rating 600 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Straight Folding Hand Truck, 500 lb Cap. (FTA19E1AL)
- ROYAL BASKET TRUCKS Truck Insert, Nylon, Blue, 20 Bushel (G20-BBX-TIN)
- ZORO SELECT Solid Wheel, Ribbed, 15-1/4" Dia., 3-3/4" W (53CM69)
- CM Hook Safety Latch Kit, for 3Z952, etc. (H7540)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, Polyur, 4in, 300lb (2G031)
- ZORO SELECT Plate Caster, Light-Duty, 5" Wheel Dia. (416P30)
- ZORO SELECT Kngpnlss Rgd Cstr, Ductl Iron, 6in, 1400 lb (P21R-D060R-14)
- ZORO SELECT Swivel Plate Caster, Poly, 5 in., 145 lb., D (1UHN5)
- ZORO SELECT Plate Caster, 5400 lb. Ld Rating, Gy Wheel (P27R-D080R-18)
- ZORO SELECT Plate Caster, 600 lb. Load, Gray Wheel (P21R-UP040D-14-BC)
- ZORO SELECT Plate Caster, 125 lb. Load Rating (P12R-R030D-12)
- Zoro Select Casters