Shop All Plate Casters
Zoro Select
Rigid Plate Caster, 4 in. Dia., 300 lb.
Mfr # P12R-PB040B-P3
Zoro # G4806331
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Caster Wheel Shape Standard
Product Information
- Brand Zoro Select
- MFR # P12R-PB040B-P3
- Zoro # G4806331
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 1-1/4 in |
Overall Height | 5-1/8 in |
Mounting Height | 5 1/8 in |
Mounting Plate Size | 3 3/4 in x 4 3/8 in |
Mounting Bolt Dia. | 5/16 in |
Plate Size | 3-3/4" x 4-3/8" |
Caster Plate Size | 3-3/4 in x 4-3/8 in |
Description
Rigid, Standard Plate Caster, Load Rating 275 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polypropylene, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE Swinging Door, 7 x 6 ft, Cadet Blue, PR (7284RDCBL)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 3 ft L, 16800 lb Cap (EN180X3)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 16BF (U16)
- SELKIRK WALL THIMBLE 4""TYPE L (244460)
- ZORO SELECT Kingpinless Swivel Caster, Ductile Iron, 6in, 5400lb (P27S-D060R-18)
- ZORO SELECT Swivel Plat Castr, Cast Iron, 6 in, 1200 lb (1NWL6)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in., 120 lb. (1UHV3)
- ZORO SELECT Swivel Pneumatic Cstr, 8 in, 210 lb, Silver (P21S-P080B-14)
- ZORO SELECT Standard Plate Caster, Wheel 5" dia. (P21R-PH050R-16-YZ)
- ZORO SELECT Kingpinless Rgd Caster, Poly, 5 in, 900 lb. (P21RX-UP050D-14)
- WMI Roll/Set Leveling Caster, Load Rating 300 lbs, Plate Mounted (WMI-60F-BLK)
- Zoro Select Casters