Shop All Plate Casters
Zoro Select
Rigid NSF-Listed Plate Caster, TPR, 5 in., 300 lb.
Mfr # 33H909
Zoro # G4806785
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Load Rating 300 lb
Product Information
- Brand Zoro Select
- MFR # 33H909
- Zoro # G4806785
- UPC # 190735901205
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 1 1/2 in |
Overall Height | 6-3/16" |
Mounting Height | 6 3/16 in |
Mounting Plate Size | 3 3/4 in x 4 1/2 in |
Mounting Bolt Dia. | 7/16 in |
Caster Plate Size | 3-3/4" x 4-1/2" |
Plate Size | 3-3/4" x 4-1/2" |
Description
Rigid, NSF-Listed Sanitary Plate Caster, Load Rating 300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/2 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT LAKES INDUSTRY Torque Limiter, 3/4in Bore Dia. (250 x .750)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Orange (CL1386H)
- INDUSCO Round Pin Anchor Shackle, Wire Rope, 2000 lb Max Load, Galvanized (75100928)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 3 ft L, 1 in W, Nylon, Black (EEF1-901CW-3)
- ZORO SELECT Plate Caster, Medium-Duty, Rigid (P21R-UP080R-14-H10)
- ZORO SELECT Swivel Plt Cstr, 6-3/16 in H, NSF-Listed Plate Type B (33H906)
- ZORO SELECT Plate Caster, 300 lb. Load Rating (P12S-PB050B-P2-TB)
- ZORO SELECT Kingpinless Plate Caster, Swivel, Rubber, 8 in., 1200 lb. (TSH200RU15T24)
- ZORO SELECT Swivel Plate Caster, Poly, 1-3/8 in., 220 lb. (LPA-VSTH 35K)
- ZORO SELECT Swivel Plate Caster w/2-Position Directional Lock, 5 in. (P14S-RP050K-12-DL)
- SERVICE CASTER 5 Inch Heavy Duty Thermoplastic Caster Set with Roller Bearings and Brakes SCC (SCC-35S520-TPRRD-SLB-4)
- Zoro Select Plate Casters