Shop All Door Stops
Zoro Select
Rigid Door Stop, Zinc Die Cast
Mfr # 4JG90
Zoro # G2626933
original price:
$2.39
8% off
new price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Material Zinc Die-Cast
- Finish Natural Aluminum/Bright Brass
- Projection 3 in
- Base Dia. 1 in
Product Information
- Brand Zoro Select
- MFR # 4JG90
- Zoro # G2626933
- UPC # 190735044391
- Country of Origin China
- Category Door Stops
Dimensions
Base Dia. | 1 in |
Details
Item | Rigid Door Stop |
Mounting Type | Wall Mount |
Material | Zinc Die-Cast |
Finish | Natural Aluminum/Bright Brass |
Projection | 3 in |
Mounting Style | Screw-In |
Hardware | Not included |
Includes | Wood Screw Mounting Hardware |
Mounting | Screw In |
Description
Rigid Door Stop, Mounting Type Wall Mount, Finish Natural Aluminum/Bright Brass, Base Dia. 1 in, Projection 3 in, Mounting Style Screw-In, Material Zinc Die Cast, Hardware Not Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Grade 2 Door Bolt w/ Occupancy Indicator, Keyless, US15, Rectangle Stk (B571 619)
- AMERICAN GARAGE DOOR SUPPLY Inside Slide Lock (LIU)
- PEDESTAL PRO Outdoor Housing, 16"H, Stainless Steel (MC-SS-16-E)
- MASTER LOCK Padlock, 1-3/4in. Steel Laminated Padlock Keyed Allike w/ breakaway shackle (500KABRK)
- ZORO SELECT Door Stop, Door Mount, Brass Plated (19-360)
- ZORO SELECT Concave Door Stop, Satin Chrome, 2-3/8"H x 15/16"W (5U614)
- ZORO SELECT Dome Door Stop, Floor-Mount, Satin Bronze (33J815)
- ZORO SELECT Convex Door Stop, Rubberhite (1XNN4)
- ZORO SELECT Door Stop, Door Mount, Plated (19-143SN)
- ZORO SELECT Concave Door Stop, Rubberhite (4JG96)
- ABH Stainless steel over head door stop Concealed Mount Heavy Duty 30” - 35-15/16” (ABH-1022-30-US32D)
- Zoro Select Door Stops & Holders