Shop All Door Stops
Zoro Select
Rigid Door Stop, Zinc, Base Dia.: 1 in
Mfr # 1XNL4
Zoro # G3134363
original price:
$2.05
9% off
new price: $1.85
/ea
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Material Zinc
- Finish Satin Nickel
- Projection 3 1/8 in
- Base Dia. 1 in
Product Information
- Brand Zoro Select
- MFR # 1XNL4
- Zoro # G3134363
- UPC # 190735034781
- Country of Origin Multiple
- Category Door Stops
Dimensions
Base Dia. | 1 in |
Details
Item | Rigid Door Stop |
Mounting Type | Wall Mount |
Material | Zinc |
Finish | Satin Nickel |
Projection | 3 1/8 in |
Mounting Style | Screw-In |
Hardware | Not included |
Tip Material | Plastic |
Mounting | Screw In |
Description
Rigid Door Stop, Mounting Type Wall Mount, Finish Satin Nickel, Base Dia. 1 in, Projection 3 1/8 in, Mounting Style Screw-In, Material Zinc, Tip Material Plastic, Hardware Not Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP 1-1/16" W x 48" H Bright Nickel Continuous Hinge (CB24010648GA)
- ZORO SELECT Silicone O-Ring, 2mm Wide 26mm ID, PK25 (ZUSAS70FDA2X26)
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Brushed Gold Contemporary Cabinet Pull (7381320165)
- ZORO SELECT O-Ring, Dash 456, Buna N, 0.27 In., PK2 (U38801.025.1350)
- ZORO SELECT Rigid Door Stop, Aluminum (1RCR3)
- ZORO SELECT Rigid Door Stop, Zinc (1XNL3)
- ZORO SELECT Spring Door Stop, Steel (4JG94)
- ZORO SELECT Dome Door Stop, Satin Chrome, 1-1/4"H (5U608)
- ZORO SELECT Spring Door Stop, Steel (1XNN2)
- ZORO SELECT Convex Door Stop, Rubberhite (1XNN4)
- PRIME-LINE 2-15/16 in. Brushed Stainless, Wall Door Stop (J 4540)
- Zoro Select Door Stops