Shop All Door Stops
Zoro Select
Rigid Door Stop, Aluminum
Mfr # 1RCR3
Zoro # G2902864
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Mounting Type Wall Mount
- Finish Brass
- Projection 4 in
- Base Dia. 1 in
Product Information
- Brand Zoro Select
- MFR # 1RCR3
- Zoro # G2902864
- UPC # 190735031940
- Country of Origin Multiple
- Category Door Stops
Dimensions
Base Dia. | 1 in |
Details
Item | Rigid Door Stop |
Material | Aluminum |
Mounting Type | Wall Mount |
Finish | Brass |
Projection | 4 in |
Hardware | Included |
Mounting Style | Screw-In |
Includes | Hardware |
Mounting | Screw In |
Description
Rigid Door Stop, Mounting Type Wall Mount, Finish Brass, Base Dia. 1 in, Projection 4 in, Mounting Style Screw-In, Material Aluminum, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Bracket Pvt Bi-Fold Top (N 6710)
- LOCKEY Lockey PB-1142-AL Lockey Panic Bar Aluminum Finish - 42 in. (PB-1142-AL)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 10 Ft (1347AF)
- BRASS ACCENTS Fleur De Lis Push Plate, 3x12-3/4" (A04-P3241-619)
- ZORO SELECT Concave Door Stop, Satin Chrome, 2-3/8"H x 15/16"W (5U614)
- ZORO SELECT Dome Door Stop, Satin Chrome, 1-1/4"H (5U608)
- ZORO SELECT Spring Door Stop, Steel (1XNN2)
- ZORO SELECT Concave Door Stop, Solid Brass (5U615)
- ZORO SELECT Dome Door Stop, Solid Brass, 1"H (5U606)
- ZORO SELECT Door Stop, Door Mount, Chrome Plated (19-360CH)
- BALDWIN Estate Venetian Bronze Door Stop (4005.112)
- Zoro Select Door Stops & Holders