Shop All Plate Casters
Zoro Select
Rigid Caster, SS, 5in, 800 lb.
Mfr # R-STA-5SVB
Zoro # G9261417
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape V-Groove
- Caster Wheel/Tread Material Stainless Steel
Product Information
- Brand Zoro Select
- MFR # R-STA-5SVB
- Zoro # G9261417
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 6-1/2" |
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Caster Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Description
Rigid, Rigid Caster, Load Rating 800 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Stainless Steel, Wheel Core Material Stainless Steel, Non-Marking No, Number of Wheels 1, Tread Shape V-Groove
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Hand Winch, 1500 lb., Carbon Steel (OZ1500BW)
- LISTA Replacement Lock, For 3W544 - 3W546, 4VM54 (IC-CYL-RG)
- DEWALT 27' x 2 in Ratchet Straps, 10000 lb, DJ-Hook (DXBC10000J)
- PERMA-CAST Perma-Cast PH-53 0.75 In. Chrome Plated Rope Hook (PH53)
- ZORO SELECT NSF-Listed Plate Caster, 350 lb. Ld Rating, Roller (P21S-PRP050R-14-WK)
- ZORO SELECT Rigid Plate Caster, Phenolic, 4 in., 450 lb (1UKW5)
- ZORO SELECT Swivel NSF-Listed Plate Cstr, 375 lb., Delrin Bearing (33H935)
- ZORO SELECT Plate Caster, 1500 lb. Ld Rating, Ball (P24S-UCA080K-16)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in., 250 lb. (1UHY4)
- ZORO SELECT Pneumatic Caster, 330 lb. Ld, Swivel (L-P 263R)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S414-TPRB-TLB-TP3)
- Zoro Select Plate Casters