Shop All Plate Casters
Zoro Select
Rigd Plate Caster, Poly, 6 in, 1750 lb., Blu
Mfr # 1NVT1
Zoro # G2420661
original price:
$50.04
22% off
new price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Load Rating 1750 lb
Product Information
- Brand Zoro Select
- MFR # 1NVT1
- Zoro # G2420661
- UPC # 190735405437
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Overall Height | 7-1/2" |
Mounting Height | 7 1/2 in |
Mounting Plate Size | 4 1/2 in x 6 1/4 in |
Mounting Bolt Dia. | 1/2 in |
Plate Size | 4-1/2" x 6-1/4" |
Caster Plate Size | 4-1/2" x 6-1/4" |
Description
Rigid, Standard Plate Caster, Load Rating 1750 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CATAPULT Recovery Rope, Loop End, 30 ft L, 1" Dia. (10-4100030)
- HAMILTON Versa-Tech Wheel, 5X2 3/4 Del (W-520-TEZ-3/4)
- WESCO Lift Table, Load Cap. 2000 lb. (492128)
- HAMILTON Mort Wheel 8X2 1Rb (W-820-R-1)
- ZORO SELECT Plate Caster, 250 lb. Ld Rating, Swivel (P12S-RCP040K-12)
- ZORO SELECT NSF-Listed Plate Caster, 1250 lb. Ld Rating, Ball (P21R-UY080KP-14)
- ZORO SELECT Swivel NSF-Listed Plate Caster, TPR, 3 in., 210 lb. (2G053)
- ZORO SELECT Rgd Plate Caster, Phenolic, 8 in., 1200 lb. (1NVL6)
- ZORO SELECT Kingpinless Swivel Caster, Ductile Iron, 6 in, 1400lb (P25S-D060R-14)
- ZORO SELECT Rgd Plate Caster, Nylon, 4 in., 400 lb. (B-PO 100K-12)
- ZORO SELECT Plate Caster, 1000 lb. Ld Rating, Swivel (P24S-U040K-14)
- Zoro Select Plate Casters