Shop All Plate Casters
Zoro Select
Rgi NSF-Listed Plate Castr, Polyolefin, 5 in., 300 lb.
Mfr # 4W916
Zoro # G3388183
original price:
$13.52
18% off
new price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Load Rating Range Light-Medium Duty
- Caster Product Group Rigid Caster
- Caster Wheel Shape Standard
Product Information
- Brand Zoro Select
- MFR # 4W916
- Zoro # G3388183
- UPC # 190735521342
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 1 1/4 in |
Overall Height | 6-3/16" |
Mounting Height | 6 3/16 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Mounting Bolt Dia. | 5/16 in |
Plate Size | 2-1/2" x 3-5/8" |
Caster Plate Size | 2-1/2" x 3-5/8" |
Description
Rigid, NSF-Listed Sanitary Plate Caster, Load Rating 300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyolefin, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Replacement Top (35-514-037)
- ZORO SELECT Gen. Purpse Dolly, Flush, 30inLx18inW, Red (35YM01)
- SILVER SPRING Wheelchair Ramp, 600 lb Load Capacity (SCG-5)
- DAYTON Cable, 1/16 In, L500Ft, WLL100Lb, 1x19, Steel (2RZY3)
- ZORO SELECT Rgd Plate Cstr, Phnolic, 6 in, 1200 lb, Rllr (1ULR1)
- ZORO SELECT Leveling Caster, 440 lb. Load, Swivel (HRLK-PO 75G)
- ZORO SELECT Plate Caster, 1540 lb. Load, Brown Wheel (P25S-ALB 200K-14-H10-01)
- ZORO SELECT Plate Caster, 75 lb. Load, Black Wheel (P3S-UN50G-P)
- ZORO SELECT Rigid Plate Caster, Rubber, 4 in., 275 lb. (3A746)
- ZORO SELECT Plate Caster, 1400 lb. Ld Rating, Roller (P25S-C080R-14)
- ZORO SELECT Swivel NSF-Listed Plate Cstr, 375 lb., Delrin Bearing (33H935)
- Zoro Select Casters