Shop All Plate Casters
Zoro Select
Rgd Plt Cstr, Glass Filled Nyl, 5in, 300 lb
Mfr # P12RX-HNG050G-12
Zoro # G4539421
original price:
$29.99
17% off
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Caster Wheel Shape Crown
Product Information
- Brand Zoro Select
- MFR # P12RX-HNG050G-12
- Zoro # G4539421
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 1-1/4 in |
Overall Height | 6-3/16 in |
Mounting Height | 6 3/16 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Mounting Bolt Dia. | 5/16 in |
Plate Size | 2-1/2" x 3-5/8" |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Description
Rigid, Corrosion & Heat-Resistant NSF-Listed Sanitary Plate Caster, Load Rating 300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Nylon, Wheel Core Material Glass Filled Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (WA083228G)
- STREN-FLEX Synthetic Web Sling, Cargo Basket Sling (Wide Body), 3 ft L, 6 in W, Nylon, Yellow (WB1-906-3)
- STREN-FLEX Web Sling, Flat Eye, 12 ft L, 5,500 lb Cap. (EEF-4-901ME)
- SENTRY Parking Column Protector, Yllw, ARPRO (PSR-045-Y-CTN)
- ZORO SELECT Swivel NSF-Listed Plate Caster, TPR, 2 in., 80 lb. (P5S-RP020G-P-001)
- ZORO SELECT Plate Caster, Swivel, Nylon, 4 in., 330 lb. (TSSV 100 BN0S TS)
- ZORO SELECT Standard Plate Caster, 4" Wheel Dia. (55KJ62)
- ZORO SELECT NSF-Listed Plate Caster, 275 lb. Load Rating, Rigid (400K64)
- ZORO SELECT Plate Caster, 800 lbs Load Rating, Swivel (400K53)
- ZORO SELECT NSF-Listed Plate Caster, 660 lb. Ld Rating, Roller (P21S-URP050R-14)
- ZORO SELECT Kingpinless Plate Caster, Swivel, Iron, 6 in, 2000 lb, A (TSH150CI15T24)
- Zoro Select Plate Casters