Shop All Plate Casters
Zoro Select
Rgd Plate Cstr, Polyurethane, 6 in, 300 lb.
Mfr # 3ENW9
Zoro # G1065416
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Load Rating Range Light-Medium Duty
- Caster Product Group Rigid Caster
- Load Rating 300 lb
Product Information
- Brand Zoro Select
- MFR # 3ENW9
- Zoro # G1065416
- UPC # 190735898956
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 1 1/4 in |
Overall Height | 7-1/4" |
Mounting Height | 7 1/4 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-1/2" x 3-5/8" |
Plate Size | 2-1/2" x 3-5/8" |
Description
Rigid, Debris-Resistant Standard Plate Caster, Load Rating 300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA Vertical Ladder, 14 Rungs, 14 ft. Overall Height, 16"W Steps (MVMS14)
- BIL-JAX Diagonal Cross Brace - Hole End - 48" - 7' L (0010-04-07)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 4 in W, Nylon, Yellow (EE2604NFX3)
- MARATHON INDUSTRIES Marathon Hand Truck Tire Sawtooth Tread Flat Free (00011)
- ZORO SELECT Swivel NSF-Listed Plate Cstr, Cast Iron, 3 in, 450 lb (P12S-C030G-P3)
- ZORO SELECT Swivel Plate Caster, Steel, 6 in., 1200 lb. (1NVC7)
- ZORO SELECT Rigid Plate Caster, Rubber, 3 in., 200 lb. (1UHX7)
- ZORO SELECT Swivel Plate Caster, Poly, 8 in., 1400 lb. (1ULP5)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 4 in, 450 lb, D (1UKW9)
- ZORO SELECT Plate Caster, 1000 lb. Load, Green Wheel (P21SX-U060K-14-TB)
- MAPP CASTER 6"X2" Patriot Poly. on Polyolefin Core Wheel Rgd Caster, 1,000 Lbs Cap (146PRX620R)
- Zoro Select Plate Casters