Shop All Plate Casters
Zoro Select
Rgd Plat Castr, Polyurthane, 8 in., 900 lb.
Mfr # 1ULF8
Zoro # G1163802
original price:
$31.52
26% off
new price: $23.19
/ea
$23.19
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Load Rating Range Light-Medium Duty
- Caster Product Group Rigid Caster
- Caster Wheel Shape Standard
Product Information
- Brand Zoro Select
- MFR # 1ULF8
- Zoro # G1163802
- UPC # 190735414453
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Overall Height | 9-1/2" |
Mounting Height | 9 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Plate Size | 4" x 4-1/2" |
Caster Plate Size | 4" x 4-1/2" |
Description
Rigid, NSF-Listed Sanitary Plate Caster, Load Rating 900 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S314-PPUB-121315)
- DAYTON Capacitor Base (EW-57)
- US CARGO CONTROL 1" x 20' Green Ratchet Strap w/ S-Hook and Keeper (2620SH255-GRN)
- VESTIL LOW PROFILE HEFTI-LIFT 64X59 (HYD-5-LP)
- ZORO SELECT NSF-Listed Plate Caster, 1200 lb. Ld Rating, Roller (P21S-PH060R-14)
- ZORO SELECT Kingpinless Swivel Caster, Ductile Iron, 5in, 1400lb (P25S-D050R-14)
- ZORO SELECT Rigid Pneumatic Cstr, 10 in., 350 lb., Gray (32J676)
- ZORO SELECT Swivel Plate Caster, Rubber, 8 in., 675 lb. (P21S-PRP080R-14-EL)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Rubber, 5 in., 200 lb. (4W907)
- ZORO SELECT Swivel Plt Cstr, 6-3/16 in H, NSF-Listed Plate Type A (33H918)
- ZORO SELECT Rgd Plate Cstr, Polyurethane, 5 in, 1000 lb (P21RX-U050D-14-001)
- Zoro Select Casters